Shop All Gate Valves
Valterra
Gate Valve, Class 125, 6 In., Slip
Mfr # 6601
Zoro # G0981723
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 6"
- Connection Type Slip
- Body Material PVC
- Valve Class Class 125
- Valve Max. Fluid Temp. 167 Degrees F
Product Information
- Brand Valterra
- MFR # 6601
- Zoro # G0981723
- UPC # 019079066015
- Country of Origin Mexico
- Category Gate Valves
Dimensions
Pipe Size | 6" |
Pipe Size - Valves | 6" |
Inlet to Outlet Length | 11 1/8 in |
Overall Length | 11.13 in |
Handle Height | 16.84 in |
Connection Size - Side 2 | 6 in |
Connection Size - Side 1 | 6 in |
Nominal Valve Size | 6 in |
Description
Gate Valve, For Media Water, Body Material PVC, Nominal Valve Size 6 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 10 psi, Maximum Pressure - Steam 10 psi, Stem Type Rising, Stem Material 304 Stainless Steel, Wedge Style Solid, Wedge Material 304 Stainless Steel, Seat Material Stainless Steel, Seal Material TPE, Handle Type Wheel, Bonnet Material PVC, Bonnet Style Welded, Connection Gender - Side 1 Female, Connection Type - Side 1 Slip, Connection Gender - Side 2 Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect Union, Brass, Silver (62PLP-5/32)
- ZORO SELECT 2" Socket Weld SS Tee (4307005124)
- COLDER Inline Insert, Acetal, Straight-Through (PLC22006)
- PARKER Diaphragm Valve, 2-Way, 1/4 In., FNPT (MV-10-1044-10)
- VALTERRA Gate Valve, Class 125, 1-1/2 In., PVC, Bonnet Style: Bonded (6108GR)
- VALTERRA Gate Valve, Class 125, 3 In., Slip (4301GR)
- VALTERRA Gate Valve, Class 125, 8 In., Slip (6801)
- VALTERRA Gate Valve, Class 125, 3 In., PVC (4309GR)
- VALTERRA Gate Valve, Class 125, 1-1/2 In., PVC (6109GR)
- VALTERRA Gate Valve, Class 125, 2 In., PVC (4207GR)
- DIXON Global Gate Valve, 2-1/2 in, FNPT x MNST, Cast DZR Brass Body, Iron Hand wheel Actuator (GWDGV250F)
- Valterra Valves