Shop All Gate Valves
Valterra
Gate Valve, Class 125, 3 In., PVC
Mfr # 4309GR
Zoro # G0870922
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FIPT x Slip
- Body Material PVC
- Max. Cold Working Pressure - CWP 30 psi
- Top of Handle to Inlet Center 7 5/32 in
- Inlet to Outlet Length 4 1/2 in
Product Information
- Brand Valterra
- MFR # 4309GR
- Zoro # G0870922
- UPC # 019079743091
- Country of Origin Mexico
- Category Gate Valves
Dimensions
Inlet to Outlet Length | 4 1/2 in |
Pipe Size - Valves | 3 in |
Overall Length | 4.5 in |
Connection Size - Side 1 | 3 in |
Nominal Valve Size | 3 in |
Handle Height | 7.16 in |
Connection Size - Side 2 | 3 in |
Description
Gate Valve, For Media Water, Body Material PVC, Nominal Valve Size 3 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 30 psi, Maximum Pressure - Steam 15 psi, Stem Type Rising, Stem Material 304 Stainless Steel, Wedge Style Solid, Wedge Material 304 Stainless Steel, Seat Material Stainless Steel, Seal Material TPE, Handle Type Wheel, Bonnet Material PVC, Bonnet Style Welded, Connection Gender - Side 1 Female, Connection Type - Side 1 IPS, Connection Gender - Side 2 Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Clevis Hanger, 4"Pipe, Steel (502003346)
- BEMIS Toilet Seat, Without Cover, Plastic, Round, White (2055CT-000)
- SHARKBITE DUAL S/O VALVE 1/2X3/8in. (URDS123838)
- PARKER Tubing, Natural, Overall 100 ft L (95U-2-031-0100)
- VALTERRA Gate Valve, Class 125, 10 In. (6910)
- VALTERRA Gate Valve, Class 125, 12 In. (6912)
- VALTERRA Gate Valve, Class 125, 1-1/2 In., PVC (6109GR)
- VALTERRA Gate Valve, Class 125, 1-1/2 In., Slip, ABS (7101GR)
- VALTERRA Gate Valve, Class 125, 2 In., Slip, PVC (6201GR)
- VALTERRA Gate Valve, Class 125, 3 In., PVC (4304GR)
- CHICAGO VALVES AND CONTROLS 4", Stainless Steel Class 150 Flanged Gate Valve (21611040)
- Valterra Gate Valves