Shop All Exterior Paints
Valspar
Valspar 5035-90 Heavy-Duty Oil Paint, 5 gal Pail
Mfr # 5035-90
Zoro # G304377478
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use On Surface Material Wood or Metal
- Size 1 gal
- Paint Sub-Brand Vaslpar
Product Information
- Brand Valspar
- MFR # 5035-90
- Zoro # G304377478
- UPC # 80047184178
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Item | Exterior Paint |
For Use On Surface Material | Wood or Metal |
Paint Sub-Brand | Vaslpar |
Description
Valspar® Heavy-duty aluminum paint is bright, reflective. It is non-toxic when dry and can be used for exterior or interior application on wood or metal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 18 in Paint Roller Cover, 3/8 in Nap, Knit Fabric (R275-18)
- RUST-OLEUM Epoxy Coating, Flat Finish, Dunes Tan, Solvent Base (388963)
- KRYLON Interior/Exterior Paint, Flat, Water Base, New Caterpillar Yellow, 1 gal (K11004711)
- KLEAN-STRIP Klean Strip Mineral Spirits Paint Thinner 1 gal (GKPT94400)
- VALSPAR Porch and Floor Paint, Satin, Dark Gray, 1 gal (027.0001534.007)
- VALSPAR Exterior Paint, Basic White, 1 gal (045.0011298.007)
- VALSPAR Exterior Paint, Gloss, White, 1 gal (027.0004300.007)
- VALSPAR Exterior Paint, Satin, Latex Base, Satin, 1 gal (027.0004100.007)
- VALSPAR Porch and Floor Paint, Satin, Clear, 1 gal (027.0001505.007)
- VALSPAR Oil Paint & Primer In One Low Sheen Barn & Fence Paint, Red, 1 Gal. (018.2121-11.007)
- MODERN MASTERS Metallic, Snowflake, 12 oz (ME70732)
- Valspar Interior and Exterior Paints and Stains