Shop All Exterior Paints
Valspar
Porch and Floor Paint, Satin, Gray, 1 gal
Mfr # 027.0001533.007
Zoro # G505313978
original price:
$45.99
8% off
new price: $42.19
/ea
Sold in multiples of 2 for $84.38
$84.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Grays
- Finish Satin
- Size 1 gal
- Paint Sub-Brand Vaslpar
- Color Gray
Product Information
- Brand Valspar
- MFR # 027.0001533.007
- Zoro # G505313978
- UPC # 80047271120
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Item | Porch and Floor Paint |
Paint Color Family | Grays |
Finish | Satin |
Paint Sub-Brand | Vaslpar |
Color | Gray |
Dry Time | 24 hours |
Description
Valspar interior or exterior latex porch and floor enamel is a satin sheen coating that gives floors tough long lasting protection. The premium quality 100 percentage acrylic latex formula is ideal for indoor applications where low odor and fast dry are important. Can be lightly walked on as quickly as one hour and takes regular foot traffic in 24 hours. This weather resistant formula can be used indoors or out and gives years of long lasting beauty and protection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM White, Gloss, 12 oz (254142)
- PREMIER Brush Paint 1In Flat Poly (FHR00138)
- BERCOM 3PK Paint Tray Liner (7510-CC)
- EMULSA BOND E-B Emulsa Bond Qt (FLD41-04)
- VALSPAR Exterior Paint, Basic White, 1 gal (045.0011298.008)
- VALSPAR 5 Gal. White Semi-Gloss Metal Building Paint (027.0004260.008)
- VALSPAR Exterior Paint, Satin, Latex Base, Satin, 1 gal (027.0004100.007)
- VALSPAR Porch and Floor Paint, Satin, 1 gal (027.0001502.007)
- VALSPAR Latex Paint & Primer In One Flat Barn & Fence Paint, White, 5 Gal. (018.3125-70.008)
- VALSPAR Paint AntiRust Qt EN Gl WP Bse (044.0021805.005)
- TESTORS Military Assorted Solvent-Based Paint Set Exterior and Interior 0.25 oz (281230)
- Valspar Exterior Paints