Shop All Exterior Paints
Valspar
Porch and Floor Paint, Satin, Brown, 1 gal
Mfr # 027.0001515.007
Zoro # G005314109
product price: $49.19
/ea
Sold in multiples of 2 for $98.38
$98.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Browns
- Finish Satin
- Size 1 gal
- Paint Sub-Brand Vaslpar
- Color Brown
Product Information
- Brand Valspar
- MFR # 027.0001515.007
- Zoro # G005314109
- UPC # 80047271083
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Item | Porch and Floor Paint |
Paint Color Family | Browns |
Finish | Satin |
Paint Sub-Brand | Vaslpar |
Color | Brown |
Dry Time | 24 hours |
Description
Valspar interior or exterior latex porch and floor enamel is a satin sheen coating that gives floors tough, long lasting protection. The premium quality, 100 percentage acrylic latex formula is ideal for indoor applications where low odor and fast dry are important. Can be lightly walked on as quickly as one hour and takes regular foot traffic in 24 hours. This weather resistant formula can be used indoors or out and gives years of long lasting beauty and protection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON INDUSTRIAL Spray Paint, Smoke Gray, Gloss, 12 oz (K01608A07)
- QUIKRETE Mortar Poly Joint Seal (862018)
- PROJECT SELECT Brush Sash Angle 1.5"Pro (2140-15)
- GENERAL FINISHES 1 Gal Clear Enduro Poly Water-Based Topcoat, Satin (GPS)
- VALSPAR 1 Gal. Empty Lidded Paint Can (007.0060689.000)
- VALSPAR Porch and Floor Paint, Satin, 1 gal (027.0001502.007)
- VALSPAR Oil Paint & Primer In One Low Sheen Barn & Fence Paint, Red, 1 Gal. (018.2121-11.007)
- VALSPAR Exterior Paint, Basic White, 1 gal (045.0011298.008)
- VALSPAR Paint Rst Obs Safety Yellow Qt (21845)
- VALSPAR PaintQt EN Safety Orge (044.0021837.005)
- KILZ PREMIUM Fence Paint, Oil/Water Based Base, Red, 1 gal (10111)
- Valspar Exterior Paints