Shop All Sprayer Accessories
Valley Industries
Wire Harness
Mfr # 33-103233-CSK
Zoro # G707678783
Sold in multiples of 8 for $138.00
$138.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Valley Industries
- MFR # 33-103233-CSK
- Zoro # G707678783
- UPC # 816403006170
- Country of Origin United States
- Category Sprayer Accessories
Description
10 ft long wire with pin connector Alligator clip connections for quick and easy power source 12 V to connect pump to battery of tractor or lawnmower 14 ga wire 15 A max
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENERS UNLIMITED Fasteners Unlimited 003-81L Comm& Electronics Surface Mount 12 Volt Taillight- Base&License Bracket (003-81L)
- WATER RIGHT Garden Hose 50 Ft 600 Series - Eggplant (PSH3-050-EP)
- DEWALT 20V Max Brushless Handheld Blower, 450 cfm Max. Air Flow, 125 mph Max. Air Speed (DCBL722P1)
- RAZOR-BACK Asphalt Lute, 36in.L Handle, Aluminum (63133GR)
- VALLEY INDUSTRIES Spray Gun, Aluminum/Plastic, Size 26" (SG-3200)
- VALLEY INDUSTRIES Spray Gun, SS, Size 8-1/2" (SG-PC-025)
- VALLEY INDUSTRIES Spray Gun, Aluminum/Plastic, Size 50" (SG-500T-CB)
- VALLEY INDUSTRIES Spray Gun, Aluminum/Plastic, Size 30" (SG-4507F)
- VALLEY INDUSTRIES Spray Gun, Aluminum/Plastic, Size 16" (SG-2200)
- VALLEY INDUSTRIES Spray Gun, Aluminum/Plastic, Size 18" (SG-5518-18)
- ZEP Squeeze Tube, EPDM (S86601)
- Valley Industries Lawn Sprayers & Accessories