Shop All Trailer Hitches
Valley Industries
Top Wind A-Frame Trailer Jack - 13.5" Lift, 2000Lb Capacity
Mfr # VI-120
Zoro # G302693761
product price: $46.09
/ea
$46.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.5
- Height 5
- Length 21.4
Product Information
- Brand Valley Industries
- MFR # VI-120
- Zoro # G302693761
- UPC # 816403005418
- Country of Origin China
- Category Trailer Hitches
Dimensions
Width | 5.5 |
Height | 5 |
Length | 21.4 |
Description
Tow more with less effort! The easy-grip top wind handle allows you to reach a lift height of up to 13-1/2" in just seconds. Water, dirt, road salt and other harsh elements will not impact performance thanks to a corrosion-resistant finish. Designed to be bolted into place or welded onto your trailer tongue (hardware not included). Compatible with trailer jack foot (TJ-06-03, sold separately) for increased stability.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Oil FilterSpin-On (P550832)
- VELVAC Battery Lug, 2/0 Gauge, 3/8" Stud (056039)
- BUYERS PRODUCTS Yellow Zinc Plated Hitch Pins - 9/16 Diameter x 2-3/4 Inch Usable Length (66102)
- AFTERMARKET ServiceMate 12 Volt Heavy Duty Electric Fan, 2 Speeds 12V Service Mate (SM3012)
- JONES STEPHENS Jones Stephens J40040 4-Way Countersunk Plug Wrench (J40040)
- GEN-Y HITCH The BOSS TORSION-FLEX 2 Shank 7.5 Drop 1.1K TW 10K Hitch & GH-031 Dual-Ball & GH-032 Pintle Lock (GH-1025)
- DRAW-TITE Draw-Tite 75225 2014-2017 MDX & Pilot Class III & IV Max-Frame Receiver Hitch (DRT75225)
- BUYERS PRODUCTS 2 Inch Plain Receiver Tube - 48 Inch Shank (RT25848)
- DRAW-TITE DRAW TITE 7010 Trailer Hitch Cover Fits 2 In. Receiver (D70-7010)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, BALL MOUNT SHANK 12LX13-1/2R (30859)
- CURT Replacment Wght Dstrbtn Hookup Brackets, PK2 (17208)
- Valley Industries Trailer & Towing Hitches