Shop All Sprayer Accessories
Valley Industries
Spray Gun, SS, Size 8-1/2"
Mfr # SG-PC-025
Zoro # G2474600
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Size 8-1/2 in
- For Use With ATV Sprayers, Spot Sprayers, Trailer Sprayers
- Flow Rate 800 psi
Product Information
- Brand Valley Industries
- MFR # SG-PC-025
- Zoro # G2474600
- UPC # 814485010542
- Country of Origin China
- Category Sprayer Accessories
Dimensions
Size | 8-1/2 in |
Details
Item | Professional Spray Gun |
Material | Stainless Steel |
For Use With | ATV Sprayers, Spot Sprayers, Trailer Sprayers |
Flow Rate | 800 psi |
Description
Professional Spray Gun, Material Stainless Steel, 8-1/2 in, For Use With ATV Sprayers, Spot Sprayers, Trailer Sprayers, Flow Rate 800 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD -B-GONE Bird-X Bird Proof Repellent Gel (BP-CART-EACH)
- SPORTIME SOFT-RING TOSS GAME (FF814)
- TECUMSEH Starter Kit Rep 590655 (Qsearc (590670)
- CONTINENTAL Pressure Washer Hose, 3/8" ID x 25 ft. (NPK-4K038-025MMS)
- VALLEY INDUSTRIES Spray Gun, Aluminum/Plastic, Size 50" (SG-500T-CB)
- VALLEY INDUSTRIES Spray Gun, Aluminum/Plastic, Size 18" (SG-5518-18)
- VALLEY INDUSTRIES Spray Gun, Aluminum/Plastic, Size 16" (SG-2200)
- VALLEY INDUSTRIES Spray Gun, Aluminum/Plastic, Size 30" (SG-4507F)
- VALLEY INDUSTRIES Spray Gun, Alum./Brass/Plastic, Size 18" (SG-2218-18-CB)
- VALLEY INDUSTRIES Spray Gun, Aluminum/Plastic, Size 26" (SG-3200)
- JACTO Jacto Sprayer Replacement Hose Assembly (1168403)
- Valley Industries Sprayer Accessories