Shop All Platform Lifts
Valley Craft
Versa-Lift 78" Manual Power
Mfr # F88567B5
Zoro # G7684230
original price:
$4,577.92
5% off
new price: $4,309.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$4,309.99
Free 30-Day Returns
Product Information
- Brand Valley Craft
- MFR # F88567B5
- Zoro # G7684230
- Country of Origin United States
- Category Platform Lifts
Details
Item | Versa-Lift 78" Manual Power |
Description
Versa-Lift 78 In. Manual Power
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 14 ft. Fiberglass Twin Stepladder (T7414)
- SERVICE CASTER SCC - 10" Phenolic Wheel Only w/Roller Bearing - 3/4" Bore - 2900 lbs Capacity (SCC-PHR1030)
- ZORO SELECT Swivel Plate Caster, 4 in. Dia., 275 lb. (P17S-RP040K-12-001)
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 8 ft L, 2 in W, Polyester, Gray (2MJT1)
- DAYTON Portable Manual Platform Lift Truck, Manual, 880 lb Load Capacity, Foot Pump Lift Control (4ECW8)
- DAYTON Manual Platform Lift Trucks, Manual, 440 lb Load Capacity, Hand Winch Lift Control (2MPU3)
- VESTIL Portable Foot Pump Hefti-Lift, 51, x 80" (HYD-15)
- EKKO Battery, For Use With EB12E-138 (EB12E-138 / DC100AH-12V)
- VESTIL 61-13/16" x 24", Hydraulic Lift Cart, Load Cap. 1000 lb. (HYDRA-HD)
- GLOBAL INDUSTRIAL Office Work Positioner Lift Truck, Battery Powered, 220 Lb. Capacity (988927)
- DAYTON Manual Platform Lift Truck/Stackers, Manual, 750 lb Load Capacity, Foot Pump Lift Control (2MPU6)
- Valley Craft Platform Lifts