Shop All Bin Cabinets
Valley Craft
Utility Drawer Cabinet, 48"Wx24"Dx72"H, 1
Mfr # F88128A1
Zoro # G6091432
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$2,942.99
Free 30-Day Returns
Key Features
- Caster Dia. (2) 4 in, (2) 5 in
Product Information
- Brand Valley Craft
- MFR # F88128A1
- Zoro # G6091432
- Country of Origin United States
- Category Bin Cabinets
Dimensions
Caster Dia. | (2) 4 in, (2) 5 in |
Details
Item | Utility Drawer Cabinet |
Description
Utility Drawer Cabinet,48 In.Wx24 In.Dx72 In.H,1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 12 Hole Tee Joining Plates, For 1020/2020 (4125)
- LOWELL Punched Panel for Devices (D4P-1)
- PLANO Plano Molding 1712-00 Ammo Can - 13-3/4"L x 7"W x 8-3/4"H, OD Green (171200)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 4 Shelves, Regal Blue (1018D42S-RB)
- VALLEY CRAFT Extra Wide Storage Cabinet, 72 in W, 24 in D (F85869A6)
- VALLEY CRAFT Jumbo Bin-Shelf Cabinet, 48"Wx24"Dx78 (F87451A6)
- VALLEY CRAFT Deep Door Bin-Shelf Cabinet, 48"Wx24 (F87972A8)
- VALLEY CRAFT Multi-Use Utility Cabinet, 48"Wx24"Dx78"H (F85880A5)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24 in D, 134 Bins (HDC48-134-3S95)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 102 Bins (HDC36-102-3S5295)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 84 in H, 24" D, 138 Bins (2500-138B-95)
- Valley Craft Bin Cabinets