Shop All Bin Cabinets
Valley Craft
Jumbo Bin-Shelf Cabinet, 48"Wx24"Dx78
Mfr # F87451A6
Zoro # G6090574
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,547.99
Free 30-Day Returns
Key Features
- Caster Dia. (2) 4 in, (2) 5 in
Product Information
- Brand Valley Craft
- MFR # F87451A6
- Zoro # G6090574
- Country of Origin United States
- Category Bin Cabinets
Dimensions
Caster Dia. | (2) 4 in, (2) 5 in |
Details
Item | Jumbo Bin-Shelf Cabinet |
Description
Jumbo Bin-Shelf Cabinet,48 In.Wx24 In.Dx78
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 8 3/8 in W, 4 5/8 in H, Blue, 17 5/8 in L (QED606BL)
- SJOBERGS Nordic Plus 1450 Work Bench, Birch, 24-3/4" W, Working: 33-7/8" Height, 200 lb., Straight (SJO-33448)
- HALLOWELL Metal Shelving, 24"D x 36"W x 87"H, 6 Shelves, Steel (A5511-24HG)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polyethylene, 16 1/2 in W, 12 1/2 in H, Red, 17 1/2 in L (QGH800RD)
- VALLEY CRAFT Utility Drawer Cabinet, 48"Wx24"Dx72"H, 1 (F88128A1)
- VALLEY CRAFT Extra Wide Storage Cabinet, 72 in W, 24 in D (F85869A6)
- VALLEY CRAFT Multi-Use Utility Cabinet, 48"Wx24"Dx78"H (F85880A5)
- VALLEY CRAFT Deep Door Bin-Shelf Cabinet, 48"Wx24 (F87972A8)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 132 Bins (DC-BDLP-132-1795)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 42 Bins (HDCM48-42-1795)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 84 in H, 18" D, 156 Bins (2603-156B-1795)
- Valley Craft Bin Cabinets