Shop All Stackers
Valley Craft
F86146A9 Versa-Lift Drum Grip Attachment for Universal Lifts / Stackers
Mfr # 811F86146A9
Zoro # G611790243
product price: $2,931.99
/ea
Free Shipping & Returns
$2,931.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Valley Craft
- MFR # 811F86146A9
- Zoro # G611790243
- Country of Origin United States
- Category Stackers
Description
Easily lift and transport drums with this Valley Craft F86146A9 Versa-Lift drum grip attachment. This unit attaches to Valley Craft steel universal lifts / stackers to transport 30 gallon 55 gallon or 85 gallon drums. It features jaws that automatically adjust to grip around drums ranging from 18'' to 28'' in diameter. It works to secure the drum by simply raising the unit to snug the jaws under the top lip. With an impressive 1000 lb. capacity this attachment assists workers with transporting and maneuvering heavy drums.Overall Dimensions:Capacity: 1000 lb.
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
- ZORO SELECT Caster Wheel, 1000 lb., 4 D x 2 In. (2RZA9)
- WERNER 12 ft Fiberglass Stepladder, 375 lb Capacity (L7312)
- ALLPOINTS Caster, Stem - W/Brake (263364)
- KRAFT TOOL Masons Line, Twisted, Nylon, White, 350 ft. (BC347)
- GLOBAL EQUIPMENT Manual Lift Stacker, 47" Lift, 880 Lb. Capacity (SCGL5002)
- NOBLELIFT MANUAL STRADDLE LEG STACKER - MAX. LIFT HEIGHT: 63" - CAP: 2200 LBS (SFH22-63)
- DAYTON Adj Base Hydraulic Stacker, Load Cap. 2000 lb. (4VMF1)
- EKKO Walkie Reach Truck, 3300 lb. Load, 177" L (ER15)
- BIG JOE 76-1/2" H Stacker, Load Cap. 2200 lb. (S22-62R)
- VESTIL 63" Max H Adj. Arm Stacker Hand Pump/Pwr, Load Cap. 2000 lb. (SE/HP-63-AA)
- DAYTON Stacker, Hydraulic, 24VDC, 3500 lb. Cap. (55EZ96)
- Valley Craft Stackers