Shop All Bin Cabinets
Valley Craft
Extra Wide Storage Cabinet, 72 in W, 24 in D
Mfr # F85869A6
Zoro # G7070841
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$2,760.99
Free 30-Day Returns
Key Features
- Overall Width 72 in
- Overall Depth 24 in
- Color Smoke Gray
- Number of Shelves 3
- Material Heavy Duty Steel
Product Information
- Brand Valley Craft
- MFR # F85869A6
- Zoro # G7070841
- Country of Origin United States
- Category Bin Cabinets
Dimensions
Overall Width | 72 in |
Overall Depth | 24 in |
Depth | 24" |
Width | 72" |
Details
Color | Smoke Gray |
Number of Shelves | 3 |
Item | Extra Wide Storage Cabinet |
Material | Heavy Duty Steel |
Finish | Powder Coated |
Description
Extra Wide Storage Cabinet,72WX24DX84H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 78 in H, (2) Tier, (3) Wide, Tan (U3228-2A-PT)
- COOLKITCHEN 14510-75 10 in. Double Prong Peg Hook (CO135016)
- ORBIS Straight Wall Container, Green, Plastic, 12 in L, 15 in W, 7 1/2 in H, 0.48 cu ft Volume Capacity (NSO1215-7 GREEN)
- AZAR DISPLAYS Four-Sided Revolving 14"W x 20"H Pegboard Counter Display (701414-GRE)
- VALLEY CRAFT Deep Door Bin-Shelf Cabinet, 48"Wx24 (F87972A8)
- VALLEY CRAFT Utility Drawer Cabinet, 48"Wx24"Dx72"H, 1 (F88128A1)
- VALLEY CRAFT Jumbo Bin-Shelf Cabinet, 48"Wx24"Dx78 (F87451A6)
- VALLEY CRAFT Multi-Use Utility Cabinet, 48"Wx24"Dx78"H (F85880A5)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 134 Bins (HDC48-134-3S1795)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 120 Bins (HDC48-120-4S5295)
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 138 Bins (2502-138-3S-1795)
- Valley Craft Bin Cabinets