Shop All Drum Lifting Trucks & Dispensers
Valley Craft
Drum Lifter, Portable, 2000 lb., 55 gal.
Mfr # F89704
Zoro # G9933104
product price: $4,263.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$4,263.99
Free 30-Day Returns
Key Features
- Overall Height 19 in
- Overall Length 60 in
- Overall Width 34 in
- Material Steel
- Color Green
Product Information
- Brand Valley Craft
- MFR # F89704
- Zoro # G9933104
- Country of Origin United States
- Category Drum Lifting Trucks & Dispensers
Dimensions
Overall Height | 19 in |
Overall Length | 60 in |
Overall Width | 34 in |
Fork Pocket Size | 2-1/2 inH x 6-1/2 inW x 37-1/2 inL |
Drum Dia. | 18 to 28 in |
Compatible Fork Width | 6 1/2 in |
Compatible Drum Diameter | 28 in |
Compatible Fork Length | 37 1/2 in |
Compatible Fork Height | 2 1/2 in |
Description
Drum Lifter, Overall Height 14 in, Overall Length 59 in, Overall Width 33 in, Compatible Drum Material Fiber, Plastic, Steel, Number of Drums 1, Load Capacity - Maximum 2,000 lb, Compatible Drum Capacity 85 gal, Jaw Functions Clamp, Power Source Forklift Powered, Compatible Fork Length 37 1/2 in, Compatible Fork Width 6 1/2 in, Compatible Fork Height 2 1/2 in, Color Green, Includes The clamp/unclamp feature is accomplished via a rope pull activation of the selector valve, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Brake Truck, 60", Assembly Required (NPK13CG2C5)
- COLSON 3-1/2" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Top Lock Brake, Loads Up To 250 lb (2.03256.445 BRK5)
- DAYTON Medical Welding Cart, 48 In. H, 500 lb. (4ZJ16)
- VESTIL POLY LIDS FOR SIZE 1 STYLE H HOPPER (PLID-H-100)
- VALLEY CRAFT Valley Craft Versa-Lift Drum Tilter - 800 Lb. Cap. (F89409A5)
- VALLEY CRAFT Optional Strapping Attachment F64657A7 for Valley Craft® Barrel Hawk„¢ (F64657A7)
- VALLEY CRAFT Drum Lifter, Portable, 2000 lb., 55 gal. (F89703)
- VALLEY CRAFT Drum Lifter, Portable, 2000 lb., 55 gal. (F89702)
- VALLEY CRAFT Barrel Hawk III Drum Lift, w/Strap Attac (F89264)
- VALLEY CRAFT Barrel Hawk III Drum Lift, w/Beak Attach (F89265)
- VESTIL Revolving Drum Cart, Double, 1000 lb. (RDC-100-10)
- Valley Craft Drum Lifting Trucks & Dispensers