Shop All Drum Lifting Trucks & Dispensers
Valley Craft
Drum Lifter, Portable, 2000 lb., 55 gal.
Mfr # F89701
Zoro # G9933131
product price: $9,825.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.
$9,825.99
Free 30-Day Returns
Key Features
- Overall Height 18 in
- Overall Length 67 in
- Overall Width 33 in
- Material Steel
- Color Green
Product Information
- Brand Valley Craft
- MFR # F89701
- Zoro # G9933131
- Country of Origin United States
- Category Drum Lifting Trucks & Dispensers
Dimensions
Overall Height | 18 in |
Overall Length | 67 in |
Overall Width | 33 in |
Fork Pocket Size | 2-1/2 inH x 6-1/2 inW x 37-1/2 inL |
Drum Dia. | 18 to 28 in |
Compatible Fork Height | 2 1/2 in |
Compatible Drum Diameter | 28 in |
Compatible Fork Length | 37 1/2 in |
Compatible Fork Width | 6 1/2 in |
Description
Drum Lifter, Overall Height 17 in, Overall Length 67 in, Overall Width 33 in, Compatible Drum Material Fiber, Plastic, Steel, Number of Drums 1, Load Capacity - Maximum 2,000 lb, Compatible Drum Capacity 85 gal, Jaw Functions Clamp, Tilt, Power Source Battery Powered, Compatible Fork Length 37 1/2 in, Compatible Fork Width 6 1/2 in, Compatible Fork Height 2 1/2 in, Color Green, Includes 12V Battery, Charger, Material Steel, Compatible Drum Diameter 28 in, Fork Pocket Spacing 19 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Wire Mesh Sling, L 6 ft., VLL 4800 lb. (4T210X6)
- SENTRY Column Protector, Yllw, 14inLx14inW, LLDPE (CS3342-14S)
- SHEPHERD CASTER 1-7/16" X 1-11/16" Non-Marking Polyolefin Log Swivel Caster, No Brake, Loads Up To 150 lb (C0014748TZ-POL01(KK))
- LOOS Eye End Fitting, 316 S.S, Size 3/32 (668-3X)
- VALLEY CRAFT Barrel Hawk III Drum Lift, w/Beak Attach (F89265)
- VALLEY CRAFT Barrel Hawk III Drum Lift, w/Strap Attac (F89264)
- VALLEY CRAFT Drum Lifter, Portable, 2000 lb., 55 gal. (F89702)
- VALLEY CRAFT Optional Strapping Attachment F64657A7 for Valley Craft® Barrel Hawk„¢ (F64657A7)
- VALLEY CRAFT Drum Lifter, Portable, 2000 lb., 55 gal. (F89703)
- VALLEY CRAFT Valley Craft Versa-Lift Drum Tilter - 800 Lb. Cap. (F89409A5)
- MORSE Morse® PailPRO„¢ Model 92-30 Drum Lifter - Top Chine - Rimmed Drums - 1000 Lb. Cap. (92-30)
- Valley Craft Lifting Trucks