Shop All Drum Lifting Trucks & Dispensers
Valley Craft
Drum Lifter, Portable, 2000 lb., 55 gal.
Mfr # F89700
Zoro # G9933122
product price: $6,251.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,251.99
Free 30-Day Returns
Key Features
- Overall Height 19 in
- Overall Length 67 in
- Overall Width 33 in
- Material Steel
- Color Green
Product Information
- Brand Valley Craft
- MFR # F89700
- Zoro # G9933122
- Country of Origin United States
- Category Drum Lifting Trucks & Dispensers
Dimensions
Overall Height | 19 in |
Overall Length | 67 in |
Overall Width | 33 in |
Fork Pocket Size | 2-1/2 inH x 6-1/2 inW x 37-1/2 inL |
Drum Dia. | 18 to 28 in |
Compatible Drum Diameter | 28 in |
Compatible Fork Height | 2 1/2 in |
Compatible Fork Length | 37 1/2 in |
Compatible Fork Width | 6 1/2 in |
Description
Drum Lifter, Overall Height 19 in, Overall Length 67 in, Overall Width 33 in, Compatible Drum Material Fiber, Plastic, Steel, Number of Drums 1, Load Capacity - Maximum 2,000 lb, Compatible Drum Capacity 85 gal, Jaw Functions Clamp, Tilt, Power Source Forklift Powered, Compatible Fork Length 37 1/2 in, Compatible Fork Width 6 1/2 in, Compatible Fork Height 2 1/2 in, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 16' Gray E-Track Tie Down Straps - Cam Buckle (C316SEF)
- STRONGARM Switch, Remote Control (24089)
- DAYTON U-Boat Platform Truck, 2000 lb. (4VMC9)
- LOOS Eye End Fitting, 304 S.S, Size 5/32 (MS20668-5)
- VALLEY CRAFT Drum Lifter, Portable, 2000 lb., 55 gal. (F89702)
- VALLEY CRAFT Valley Craft Versa-Lift Drum Tilter - 800 Lb. Cap. (F89409A5)
- VALLEY CRAFT Barrel Hawk III Drum Lift, w/Beak Attach (F89265)
- VALLEY CRAFT Drum Lifter, Portable, 2000 lb., 55 gal. (F89703)
- VALLEY CRAFT Barrel Hawk III Drum Lift, w/Strap Attac (F89264)
- VALLEY CRAFT Optional Strapping Attachment F64657A7 for Valley Craft® Barrel Hawk„¢ (F64657A7)
- ZORO SELECT Drum Carrier, 2000 lb, 6-1/2In x 2-1/2In (285A-GR)
- Valley Craft Lifting Trucks