Shop All Stackers
Valley Craft
800 lb. 90'' Semi Powered Steel Straddled Universal Lift / Stacker F88561C1
Mfr # 811F88561C1
Zoro # G311635875
product price: $9,189.99
/ea
Free Shipping & Returns
$9,189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Valley Craft
- MFR # 811F88561C1
- Zoro # G311635875
- Country of Origin United States
- Category Stackers
Description
Transport industrial material with this Valley Craft 90'' semi powered steel straddled universal lift / stacker F88561C1 800 lb. capacity. This lift / stacker uses a straddle design. Its extended legs go under shelving and pallets or on the outside of drums for optimal control. Designed to work with a variety of interchangeable attachments sold separately this unit can ergonomically lift and / or rotate a diverse array of material. This lift / stacker lifts up to 84'' in 30 seconds and rotates 360 degrees continuously in either direction. It can easily maneuver heavy supplies through your facility.With an impressive 800 lb. capacity and heavy gauge steel construction with premium powder coat finish this lifter is built to last. Designed with two 4'' rigid front casters and two 6'' rear swivel wheels this unit provides optimal mobility for efficiently lifting and rotating material. This is a standalone unit and does not require a forklift. It ships fully assembled and uses a 12V battery to operate. Enhance your transporting system with this fully powered universal lift / stacker.Overall Dimensions:Length: 43''Width: 30''Height: 90''Capacity: 800 lb.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRBANKS Casters, Phenolic, Swivel, 6" (N22-6-MC)
- VESTIL 24" X 36" Hydraulic Post Table, Load Cap. 6000 lb. (HT-60-2436)
- ZORO SELECT General Purpose Dolly, 1600 lb. (2TUN4)
- THE PERFECT BUNGEE 18” Heavy Duty Poly Cord, Nylon Hooks, Red, 4-Count (PC18R4PK)
- DAYTON Adj Base Hydraulic Stacker, Load Cap. 2200 lb. (SPN22-138)
- VESTIL Counter Balanced Power Lift Dual Grip (S-CB-62-DDC)
- EKKO Walkie Reach Truck, 3300 lb. Load, 216" L (EH15TH)
- VESTIL STACKER PWR LIFT ADJ FORKS&LEGS 36"HT (SL3-36-AA)
- VESTIL Stacker Manual Pump, Load Cap. 2000 lb., Overall Height: 41" (VHPS-2000-AA-17)
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 1000 lb. (2MPT8)
- VESTIL ADJUSTABLE STACKER W/POWERED LIFT 118 IN (SL-118-AA)
- Valley Craft Stackers