Shop All Stackers
Valley Craft
800 lb. 78'' Semi Powered Steel Straddled Universal Lift / Stacker F88553C1
Mfr # 811F88553C1
Zoro # G811635900
product price: $8,025.99
/ea
Free Shipping & Returns
$8,025.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Valley Craft
- MFR # 811F88553C1
- Zoro # G811635900
- Country of Origin United States
- Category Stackers
Description
Transport industrial material with this Valley Craft 78'' semi powered steel straddled universal lift / stacker F88553C1 800 lb. capacity. This lift / stacker uses a straddle design. Its extended legs go under shelving and pallets or on the outside of drums for optimal control. Designed to work with a variety of interchangeable attachments sold separately this unit can ergonomically lift and / or rotate a diverse array of material. This lift / stacker lifts up to 71'' in 30 seconds and rotates 360 degrees continuously in either direction. It can easily maneuver heavy supplies through your facility.With an impressive 800 lb. capacity and heavy gauge steel construction with premium powder coat finish this lifter is built to last. Designed with two 4'' rigid front casters and two 6'' rear swivel wheels this unit provides optimal mobility for efficiently lifting and rotating material. This is a standalone unit and does not require a forklift. It ships fully assembled and uses a 12V battery to operate. Enhance your transporting system with this fully powered universal lift / stacker.Overall Dimensions:Length: 43''Width: 30''Height: 78''Capacity: 800 lb.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Tow Ball, 2" (BALL-200)
- EASY HEAT Easy Heat AHB016A 6 ft. Automatic Pipe Heating Cable (241783)
- ZORO SELECT Rigid Plate Cstr, Cst Irn, 3-1/4 in, 700 lb (1NWL1)
- ZORO SELECT Stem Caster, 125 lbs Load, 3/8 in. Stem Diameter (413X07)
- VESTIL Adjustable Stacker DC Winch, Load Cap. 770 lb. (VWS-770-AA-DC)
- PAKE HANDLING TOOLS Hand Winched Stacker With Platform, 440 lb. Capacity, 59" Lift Height (PAKMS05)
- VESTIL Fixed Fork Stacker Power Lift, Load Cap. 1500 lb. (SLNM-118-FF)
- VESTIL Steel Counter Balanced Powered Drive Lift 2"-118", 1000 lb Capacity (S-CB-118)
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 1000 lb. (2MPT8)
- EKKO Walkie Counterbalance Pallet Stacker, 330 (EK14-130)
- NOBLELIFT SEMI ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 138"-CAP: 2200 LBS (SPN22-138)
- Valley Craft Stackers