Shop All Stackers
Valley Craft
800 lb. 78'' Manual Steel Straddled Universal Lift / Stacker F88567B5
Mfr # 811F88567B5
Zoro # G811635795
Free Shipping & Returns
$6,896.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Valley Craft
- MFR # 811F88567B5
- Zoro # G811635795
- Country of Origin United States
- Category Stackers
Description
Transport industrial material with this Valley Craft 78'' manual steel universal lift / stacker F88567B5 800 lb. capacity. This lift / stacker uses a straddle design. Its extended legs go under shelving and pallets or on the outside of drums for optimal control. Designed to work with a variety of interchangeable attachments sold separately this unit can ergonomically lift and / or rotate a diverse array of material. This lift / stacker lifts up to 71'' in 30 seconds and rotates 360 degrees continuously in either direction. It can easily maneuver heavy supplies through your facility.With an impressive 800 lb. capacity and heavy gauge steel construction with premium powder coat finish this lifter is built to last. Designed with two 4'' rigid front casters and two 6'' rear swivel wheels this unit provides optimal mobility for efficiently lifting and rotating material. This is a standalone unit and does not require a forklift. It ships fully assembled and operates manually. Enhance your transporting system with this fully powered universal lift / stacker.Overall Dimensions:Length: 43''Width: 30''Height: 78''Capacity: 800 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Lever Chain Hoist, 1 tons, 20 ft., 2000 lb. Load Capacity, 20 ft Hoist Lift (SLB200-20)
- BALLYMORE Rolling Work Platform, Steel, Dual, 70 In.H (DEP7-3636)
- TENNSCO Plate Castr Kit, 5 in., 1000 lb. (WBCK-3036)
- PARTNERS BRAND Metal Platform Cart, 24" x 48", Green, 1/Each (WS1020)
- NOBLELIFT ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 63" - CAP: 2200 LBS (PSE22MSL-63)
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 1000 lb. (2MPT8)
- EKKO Walkie Counterbalance Pallet Stacker, 264 (EK13-130)
- VESTIL Steel Counter Balanced Powered Lift 2" to 62", 1000 lb Capacity (S-CB-62)
- GLOBAL INDUSTRIAL Hydraulic Lift Positioner Truck, 880 Lb. Capacity (989055)
- WESCO Economy Straddle Hydraulic Fork Stacker, ESFL-76-30S (260055)
- VESTIL 98" Max H Adj. Arm Stacker Hand Pump/Pwr, Load Cap. 2000 lb. (SE/HP-98-AA)
- Valley Craft Stackers