Shop All Stackers
Valley Craft
1000 lb. 90'' Fully Powered Steel Counterweighted Universal Lift / Stacker F80135A8
Mfr # 811F80135A8
Zoro # G011636134
product price: $21,017.99
/ea
Free Shipping & Returns
$21,017.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Valley Craft
- MFR # 811F80135A8
- Zoro # G011636134
- Country of Origin United States
- Category Stackers
Description
Transport industrial material with this Valley Craft 90'' fully powered steel counterweighted universal lift / stacker F80135A8 - 1000 lb. capacity. This lift / stacker uses a counterweight design to ensure proximity to the load for optimal control. Designed to work with a variety of interchangeable attachments sold separately this unit can ergonomically lift and / or rotate a diverse array of material. This lift / stacker lifts up to 84'' in 30 seconds and rotates 360 degrees continuously in either direction. It can easily maneuver heavy supplies through your facility.With an impressive 1000 lb. capacity and heavy gauge steel construction with premium powder coat finish this lifter is built to last. Designed with two 5'' rigid front casters and one 12'' rear powered wheel this unit provides optimal mobility for efficiently lifting and rotating material. This is a standalone unit and does not require a forklift. It ships fully assembled and uses a 24V battery to operate. Enhance your transporting system with this fully powered universal lift / stacker.Overall Dimensions:Length: 47''Width: 32''Height: 90''Capacity: 1000 lb.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Cube Truck, 3/8 cu. yd., 800 lb. Cap, Blue (G08-BLX-PGA-4UNN)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 4 in W, Polyester, Silver (EE2804TTX10)
- NEXEL Stainless Steel Utility Cart Handle 21W (AH21S)
- METABO Non-Woven Corrugated wheel 4x4 P180 (623567000)
- PAKE HANDLING TOOLS Manual Stacker, 2200 lb. Cap, 63" Lift Height, Straddle Leg, Adjustable Fork (PAKMS03)
- WESCO Economy Large Platform Hydraulic Stacker, ESPL-68-3032 (260051)
- NOBLELIFT ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 63" - CAP: 2200 LBS (PSE22MSL-63)
- VESTIL MANUAL STACKER NARROW MAST ADJ FORKS/LEGS 1K (VHPS-NM-1000-AA)
- GLOBAL EQUIPMENT Manual Lift Stacker, 47" Lift, 880 Lb. Capacity (SCGL5002)
- DAYTON Stacker, Hydraulic, 24VDC, 3500 lb. Cap. (55EZ96)
- WESCO Economy Platform Hydraulic Stacker, ESPL-80-2424 (260046)
- Valley Craft Stackers