Shop All Leather Palm Gloves
Valeo
Fingerless Glove, Meshback, 2XL, PR
Mfr # VA4575XE
Zoro # G4035217
product price: $6.55
/pr
Sold in multiples of 3 for $19.65
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Glove Materials Genuine Leather, Cotton Mesh Back, Soft Terry Lining
- Cuff Style Secure Fit
- Application Suitable for Weight Lifting, Pull-Up, Exercise, Fitness, Gym Training, and General Workouts
- Palm Material Genuine Leather
Product Information
- Brand Valeo
- MFR # VA4575XE
- Zoro # G4035217
- Country of Origin Pakistan
- Category Leather Palm Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 12" |
Details
Item | Gloves |
Color | Black |
Glove Materials | Genuine Leather, Cotton Mesh Back, Soft Terry Lining |
Cuff Style | Secure Fit |
Application | Suitable for Weight Lifting, Pull-Up, Exercise, Fitness, Gym Training, and General Workouts |
Palm Material | Genuine Leather |
Closure Type | hook-and-loop |
Glove Coating Material | Uncoated |
Glove Back Material | Mesh |
Minimum Temperature | Not Rated |
Lining Material | Soft Terry |
Finger Coverage | Fingerless |
Glove Features | Maximize Breathability and Comfort with an all Mesh Back and Fingerless Design; Padded, Leather Palm; Soft Terry Lining for Comfort and Durability; Hook & Loop Closure |
Description
Mechanics Gloves, Palm Material Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 465M57 (465M57)
- HEXARMOR Foam Gasket, 6" L x 2" H x 3" W, Black (14-10019)
- 2W INTERNATIONAL Lime High Viz Economy Vest, 5X-Large, Lime, Class 2 (A520C-2 5XL)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 2 Inch x 108 feet Black (VST-215-BLK)
- VALEO Leather Utility Glove, Black/White, M, PR (VI3732ME)
- BDG Leather Gloves, Elastic Cuff, L (40-1-1511-5)
- ESTWING Reinforced Knuckle Leather Palm Work Glove with Elastic Sewn Extended Cuff, 2X-Large (EWLP1012)
- KLEIN TOOLS Leather All Purpose Gloves, Medium (60607)
- KINCO Kinco Insulated Pigskin Gloves with Knit Wrist (94HK MEDIUM)
- MCR SAFETY Leather Palm Gloves, Pigskin, S, PR (19251S)
- IRONCLAD PERFORMANCE WEAR Large Framer Leather Palm Gloves (IR309752)
- Valeo Gloves & Hand Protection