Shop All Elbow and Wrist Braces
This Product is Discontinued
Valeo
Elbow Support, L, Black, Single Strap (Discontinued)
Mfr # VA4543LGWWGL
Zoro # G3825543
This Product is Discontinued
Key Features
- Ergonomic Support Size L
- Color Black
- Style Single Strap
- Material Neoprene/Nylon
- Fits 11 to 12 in
Product Information
- Brand Valeo
- MFR # VA4543LGWWGL
- Zoro # G3825543
- UPC # 736097000127
- Country of Origin China
- Category Elbow and Wrist Braces
Dimensions
Ergonomic Support Size | L |
Size | Large |
Details
Item | Elbow Support |
Color | Black |
Style | Single Strap |
Material | Neoprene/Nylon |
Fits | 11 to 12 in |
Features | Terry Lined, Hook and Loop, Machine Washable, Latex Free |
Description
Elbow Support, Color Black, Material Neoprene/Nylon, Size Large, Features Terry Lined, Hook and Loop, Machine Washable, Latex Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.