Shop All Elbow and Wrist Braces
This Product is Discontinued
Valeo
Elbow Support, L, Black, Pull-Over (Discontinued)
Mfr # VA4642LGWWGL
Zoro # G3854496
This Product is Discontinued
Key Features
- Ergonomic Support Size L
- Color Black
- Style Pull-Over
- Material Neoprene
- Fits 11 to 12 in
Product Information
- Brand Valeo
- MFR # VA4642LGWWGL
- Zoro # G3854496
- UPC # 736097000080
- Country of Origin China
- Category Elbow and Wrist Braces
Dimensions
Ergonomic Support Size | L |
Size | L |
Details
Item | Elbow Support |
Color | Black |
Style | Pull-Over |
Material | Neoprene |
Fits | 11 to 12 in |
Features | Lightweight |
Description
Elbow Support, Color Black, Material Neoprene, Size L, Features Lightweight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.