Shop All Anti-Vibration Gloves
Valeo
Anti-Vibration Glove, S, Black,
Mfr # VI5002SMWWGL
Zoro # G3850944
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Palm Material Pigskin Leather
- Palm Construction Pigskin Leather
- Knuckle Padding Material Foam/Thermoplastic Rubber
- Color Black
Product Information
- Brand Valeo
- MFR # VI5002SMWWGL
- Zoro # G3850944
- UPC # 736097500214
- Country of Origin Pakistan
- Category Anti-Vibration Gloves
Dimensions
Glove Size | S |
Details
Item | Anti-Vibration Gloves |
Palm Material | Pigskin Leather |
Palm Construction | Pigskin Leather |
Knuckle Padding Material | Foam/Thermoplastic Rubber |
Color | Black |
Hand | Left |
Finger Style | Full Finger |
Closure Type | hook-and-loop |
Cuff | Gauntlet |
Glove Back Material | Pigskin Leather |
Sold As | Each |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, Palm Material Pigskin Leather
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYSTEM SENSOR Horn Strobe, Marked Fire, Wall or Ceiling (P4RL)
- PANDUIT Mrkrcards, Vyl, Blank, 1.0"x3.0", 60mar, Wht (PSCB-3Y)
- AZUSA SAFETY 13 ga. Gray Nylon/Lycra Gloves, Black Sandy Foam Nitrile Palm Coating, XL (N10530)
- NMC General Warning Hazard Iso Label, Pk5 (ISO436AP)
- VALEO Anti-Vibration Glove, Black/Gray, L, PR (V430-L-VI4872LG)
- VALEO Anti-Vibration Glove, Black/Gray, S, PR (V430-S-VI4872SM)
- VALEO Anti-Vibration Glove, Black/Gray, M, PR (V430-M-VI4872ME)
- VALEO Anti-Vibration Glove, Black/Gray, 2XL, PR (V430-2XL-VI4872XE)
- VALEO Anti-Vibration Glove, Black/Gray, XL, PR (V430-XL-VI4872XL)
- 212 PERFORMANCE Small High Visibility Impact Gloves (IMP-88-008)
- CRAFTSMAN Unisex Impact Protecting AntiVibration Glove, Medium (CMMT14195)
- Valeo Gloves & Hand Protection