Shop All Anti-Vibration Gloves
Valeo
Anti-Vibration Glove, Black/Gray, S, PR
Mfr # V430-S-VI4872SM
Zoro # G8094164
product price: $20.49
/pr
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Split Cowhide Leather
- Palm Construction Split Leather, Anti-Vibe
- Color Black/Gray
- Cuff Elastic
- Finger Style Fingerless
Product Information
- Brand Valeo
- MFR # V430-S-VI4872SM
- Zoro # G8094164
- Country of Origin Pakistan
- Category Anti-Vibration Gloves
Dimensions
Glove Size | S |
Details
Item | Anti-Vibration Gloves |
Palm Material | Split Cowhide Leather |
Palm Construction | Split Leather, Anti-Vibe |
Color | Black/Gray |
Cuff | Elastic |
Finger Style | Fingerless |
Closure Type | Hook and Loop |
Minimum Temperature | Not Rated |
Description
Anti-Vibration Gloves, Palm Material Split Cowhide Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACURCO Replacement Sensor, Detects CO (CX-CO Sensor)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Yellow, XL (O22007)
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 9 (8677633)
- CONDOR Absorbent Sock, Green, 10 gal., 10 ft., PK4 (35ZR53)
- VALEO Anti-Vibration Glove, Black/Gray, XL, PR (V430-XL-VI4872XL)
- VALEO Anti-Vibration Glove, Black/Gray, L, PR (V430-L-VI4872LG)
- VALEO Anti-Vibration Glove, Black/Gray, 2XL, PR (V430-2XL-VI4872XE)
- VALEO Anti-Vibration Glove, Black/Gray, M, PR (V430-M-VI4872ME)
- IRONCLAD PERFORMANCE WEAR Mach 5 Anti-Vibration Impact Glove, L, PR (MFI2-04-L)
- HEXARMOR Safety Gloves, PR (4067W-XXXL (12))
- ENDURA Work Gloves, Drivers, 3XL, Leather, PR (378GKGVBEXXX)
- Valeo Anti-Vibration Gloves