Shop All Anti-Vibration Gloves
Valeo
Anti-Vibration Glove, Black/Gray, 2XL, PR
Mfr # V430-2XL-VI4872XE
Zoro # G8092630
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Split Cowhide Leather
- Palm Construction Split Leather, Anti-Vibe
- Color Black/Gray
- Cuff Elastic
- Closure Type Hook and Loop
Product Information
- Brand Valeo
- MFR # V430-2XL-VI4872XE
- Zoro # G8092630
- Country of Origin Pakistan
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 2XL |
Details
Item | Anti-Vibration Gloves |
Palm Material | Split Cowhide Leather |
Palm Construction | Split Leather, Anti-Vibe |
Color | Black/Gray |
Cuff | Elastic |
Closure Type | Hook and Loop |
Finger Style | Fingerless |
Minimum Temperature | Not Rated |
Description
Anti-Vibration Gloves, Palm Material Split Cowhide Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402001)
- 3M DBI-SALA Fall Protection Harness, Vest Style, M (1401186)
- BRADY Lockout Board, Unfilled, 14 In H (3004Y)
- SUPERIOR GLOVE Grey Dyneema Pu Pm Ctsz 7, PR (S13SXGPUQ7)
- VALEO Anti-Vibration Glove, Black/Gray, S, PR (V430-S-VI4872SM)
- VALEO Anti-Vibration Glove, Black/Gray, M, PR (V430-M-VI4872ME)
- VALEO Anti-Vibration Glove, Black/Gray, XL, PR (V430-XL-VI4872XL)
- VALEO Anti-Vibration Glove, Black/Gray, L, PR (V430-L-VI4872LG)
- IMPACTO IMPACTO ST861040 Anti-Vibration Carpal Tunnel Glove - Large (ST861040)
- MECHANIX WEAR Small Coyote Anti-Vibration Gloves (MG-F72-008)
- IRONCLAD PERFORMANCE WEAR Anti-Vibration Gloves, M, Grn/Blk/Yllw, PR (VIB-RIG-03-M)
- Valeo Gloves & Hand Protection