Shop All Cutting, Tapping, and Grinding Fluids
Valcool
Cutting Lubricant, 5 gal., Blue
Mfr # VPTap-005B
Zoro # G3308386
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Mild Odor
- Physical Form Liquid
- Base Oil Semi-Synthetic
- For Use With Ferrous Metals
- Container Type Pail
Product Information
- Brand Valcool
- MFR # VPTap-005B
- Zoro # G3308386
- UPC # 819432021732
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 5 gal |
Details
Fragrance | Mild Odor |
Physical Form | Liquid |
Base Oil | Semi-Synthetic |
For Use With | Ferrous Metals |
Container Type | Pail |
Features | Will Not Contaminate Coolants |
Fluid Properties | Chlorinated, Water Soluble |
pH Range - Operating | 9.4 |
Form | Liquid |
Specific Gravity | 1.01 |
pH Value | 9.4 |
Series | VPTap |
Flash Point | 365 Degrees F |
Application | Metalworking |
Cutting Fluid Sub-Category | Specialty Fluids |
Item | Direct Application Cutting Lubricant |
Container Style | Pail |
pH Range - Concentrate | 9.5 |
Metal Compatibility | Ferrous and Non-Ferrous Materials |
Base Formulation | Semi-Synthetic |
Color | Blue |
Description
Direct Application Cutting Lubricant, Container Size 5 gal, Liquid, Pail, Base Formulation Semi-Synthetic, Blue, Metal Compatibility Ferrous and Non-Ferrous Materials, Application Metalworking
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rubber Mounted Bearing, Ball, 1" Bore (3FDF5)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Female Flat Face O-Ring Swivel Straight (FS6565X08X08)
- D&D Timing Belt, 8M, 36 x 896mm PL, T112 (896-8M-36)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D77E10GAV, Pressure Line, 10 micron (ZX-D77E10GAV)
- VALCOOL Coolant Additive, Clear, Bucket, 1 qt. (DEFOAMER-P-12X1)
- VALCOOL Cutting Oil, Amber, Pail, 5 gal., 9.4 pH (VP520P-005U)
- VALCOOL Cutting Oil, Odorless, Pail, 5 gal., 9.4 pH (VP505P-005U)
- VALCOOL Cutting Oil, 5 gal., Pail (VP525P-005U)
- VALCOOL Soluble Oil, 5 gal., Pail (VP650P-005B)
- VALCOOL Coolant, 5 gal., Pail (VP860P-005U)
- RUSTLICK Dielectric Fluid, Pail, Clear, 5 gal. (72050)
- Valcool Cutting, Tapping, and Grinding Fluids