Shop All Metalworking Fluids
Valcool
Coolant, 55 gal., Drum
Mfr # VP920P-055B
Zoro # G8517980
product price: $1,583.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$1,583.99
Free 30-Day Returns
Key Features
- Cutting Fluid Sub-Category Coolants
- Physical Form Liquid
- Base Oil Synthetic
- Fluid Properties Bio Resistant, Chlorine Free, Nitrite Free, Phenol Free, Sulfur Free, Water Soluble
- Container Style Drum
Product Information
- Brand Valcool
- MFR # VP920P-055B
- Zoro # G8517980
- UPC # 819432021398
- Country of Origin United States
- Category Metalworking Fluids
Dimensions
Container Size | 55 gal |
Details
Item | Coolant |
Cutting Fluid Sub-Category | Coolants |
Physical Form | Liquid |
Base Oil | Synthetic |
Fluid Properties | Bio Resistant, Chlorine Free, Nitrite Free, Phenol Free, Sulfur Free, Water Soluble |
Container Style | Drum |
Color | Blue |
Series | VP920P |
Fragrance | Mild Odor |
pH Value | 9.4 |
Features | High Pressure Foam Control, Increased Sump Life |
Application | Metalworking |
Specific Gravity | 1.01 |
For Use With | Ferrous Metals |
Description
Coolant, Container Size 55 gal, Blue, Application Metalworking
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Roller Chain, Conveyor, C2080H ANSI, 10 ft. (2YDY4)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPB-231 AH (VPB-231 AH)
- MI-T-M Clip Nut, 1/4-20 UNC (30-6027)
- CRC Multi-Purpose Lubricant and Corrosion Inhibitor, 3-36, -50 to 250 Degrees F, 55 Gal Drum (03011)
- VALCOOL Coolant, 5 gal., Pail (VP800P-005B)
- VALCOOL Coolant, 275 gal., IBC Tote (VP920P-275U)
- VALCOOL Coolant, 55 gal., Drum (VP700P-055B)
- VALCOOL Coolant, 5 gal., Pail (VP920P-005B)
- THRIVE 100 Spindle Oil 55 Gal Drum (455270)
- RIGIBORE MINI-CARTRIDGE OTHER METALWORKING TOOLS & CONSUMABLE (STGCL08CA09)
- SPRAYON Welders Anti-Spatter, Dry (SC0941000)
- Valcool Machine Fluids