Shop All Metalworking Fluids
Valcool
Coolant, 275 gal., IBC Tote
Mfr # VP920P-275B
Zoro # G8517999
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$6,292.99
Free 30-Day Returns
Key Features
- Cutting Fluid Sub-Category Coolants
- Physical Form Liquid
- Base Oil Synthetic
- Fluid Properties Bio Resistant, Chlorine Free, Nitrite Free, Phenol Free, Sulfur Free, Water Soluble
- Container Style IBC Tote
Product Information
- Brand Valcool
- MFR # VP920P-275B
- Zoro # G8517999
- UPC # 819432021435
- Country of Origin United States
- Category Metalworking Fluids
Dimensions
Container Size | 275 gal |
Details
Item | Coolant |
Cutting Fluid Sub-Category | Coolants |
Physical Form | Liquid |
Base Oil | Synthetic |
Fluid Properties | Bio Resistant, Chlorine Free, Nitrite Free, Phenol Free, Sulfur Free, Water Soluble |
Container Style | IBC Tote |
Color | Blue |
Series | VP920P |
pH Value | 9.4 |
Fragrance | Mild Odor |
Features | High Pressure Foam Control, Increased Sump Life |
Specific Gravity | 1.01 |
For Use With | Ferrous Metals |
Application | Metalworking |
Description
Coolant, Container Size 275 gal, Blue, Application Metalworking
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Bearing, Caged, Inch, 2 Rubber Seals, 0.875-in. Bore Dia., 1.375-in. Outside Dia., 1-in. W (MR14 2RS)
- DOMNICK HUNTER Filter Element, Rating 1 micron (P035AO)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRV250-14 125 SST)
- WILKERSON Dryer, Desiccant, CFM: 25 (X25-04-000)
- VALCOOL Coolant, 275 gal., IBC Tote (VP920P-275U)
- VALCOOL Coolant, 55 gal., Drum (VP920P-055B)
- VALCOOL Coolant, 55 gal., Drum (VP700P-055B)
- VALCOOL Coolant, 5 gal., Pail (VP800P-005B)
- VALCOOL Coolant, 5 gal., Pail (VP920P-005B)
- WHALE SPRAY WhaleSpray 1805 Ceramic Antispatter Spray, 10oz Spray (1805S0020)
- ARCAIR Anti-Spatter, 1 Gallon, Bottle, -40 to 120F (53014500)
- Valcool Metalworking Fluids