Shop All Metalworking Fluids
Valcool
Coolant, 220 gal., IBC Tote
Mfr # VP920P-220B
Zoro # G8517938
product price: $4,428.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$4,428.99
Free 30-Day Returns
Key Features
- Cutting Fluid Sub-Category Coolants
- Physical Form Liquid
- Base Oil Synthetic
- Fluid Properties Bio Resistant, Chlorine Free, Nitrite Free, Phenol Free, Sulfur Free, Water Soluble
- Container Style IBC Tote
Product Information
- Brand Valcool
- MFR # VP920P-220B
- Zoro # G8517938
- UPC # 819432021411
- Country of Origin United States
- Category Metalworking Fluids
Dimensions
Container Size | 220 gal |
Details
Cutting Fluid Sub-Category | Coolants |
Item | Coolant |
Physical Form | Liquid |
Base Oil | Synthetic |
Fluid Properties | Bio Resistant, Chlorine Free, Nitrite Free, Phenol Free, Sulfur Free, Water Soluble |
Container Style | IBC Tote |
Color | Blue |
Series | VP920P |
Features | High Pressure Foam Control, Increased Sump Life |
Specific Gravity | 1.01 |
Application | Metalworking |
pH Value | 9.4 |
For Use With | Ferrous Metals |
Fragrance | Mild Odor |
Description
Coolant, Container Size 220 gal, Blue, Application Metalworking
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16" Zinc Plated Steel Straight Drive-In Grease Fittings 10PK (37585)
- MAIN FILTER Hydraulic Filter, replaces PARKER PR2873Q, Pressure Line, 10 micron, Outside-In (MF0061075)
- FLEXZILLA Pro Heavy Duty Plug, 3/8" FNPT, 1/2" Bod (A55630FZ)
- FESTO Connecting Cable NEBU-M8W3-K-5-LE3 (NEBU-M8W3-K-5-LE3)
- VALCOOL Coolant, 275 gal., IBC Tote (VP920P-275U)
- VALCOOL Coolant, 55 gal., Drum (VP920P-055B)
- VALCOOL Coolant, 5 gal., Pail (VP920P-005B)
- VALCOOL Coolant, 5 gal., Pail (VP800P-005B)
- VALCOOL Coolant, 55 gal., Drum (VP700P-055B)
- WALTER SURFACE TECHNOLOGIES Anti-Spatter, Drum, 55 gal. (53F258)
- SIMPLE GREEN Simple Green Anti-Spatter, 1 Ga. (1410000413454)
- Valcool Metalworking Fluids