Shop All Metalworking Fluids
Valcool
Coolant, 220 gal., IBC Tote
Mfr # VP800P-220B
Zoro # G8518023
product price: $6,388.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$6,388.99
Free 30-Day Returns
Key Features
- Cutting Fluid Sub-Category Coolants
- Physical Form Liquid
- Base Oil Semi-Synthetic
- Fluid Properties Bio Resistant, Chlorine Free, Nitrite Free, Phenol Free, Sulfur Free, Water Soluble
- Container Style IBC Tote
Product Information
- Brand Valcool
- MFR # VP800P-220B
- Zoro # G8518023
- UPC # 819432020940
- Country of Origin United States
- Category Metalworking Fluids
Dimensions
Container Size | 220 gal |
Details
Item | Coolant |
Cutting Fluid Sub-Category | Coolants |
Physical Form | Liquid |
Base Oil | Semi-Synthetic |
Fluid Properties | Bio Resistant, Chlorine Free, Nitrite Free, Phenol Free, Sulfur Free, Water Soluble |
Container Style | IBC Tote |
Color | Blue |
Series | VP800P |
For Use With | Ferrous and Non-Ferrous Metals |
Features | High Pressure Foam Control, Increased Sump Life |
Specific Gravity | 1.01 |
Application | Metalworking |
Fragrance | Mild Odor |
pH Value | 9.4 |
Flash Point | 384 Degrees F |
Description
Coolant, Container Size 220 gal, Blue, Application Metalworking
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANKISON Filter, Oil Removal, Fine, 0.01 Micron, 1/2" (F04-HF-DP1)
- WILKERSON Oring (GRP-96-640)
- DIXON CT Worm Gear Clamp, 2-3/4", 3-5/8" (CT350L)
- FESTO Solenoid Valve MHE2-M1H-3/2O-M7 (MHE2-M1H-3/2O-M7)
- VALCOOL Coolant, 5 gal., Pail (VP800P-005B)
- VALCOOL Coolant, 55 gal., Drum (VP700P-055B)
- VALCOOL Coolant, 5 gal., Pail (VP920P-005B)
- VALCOOL Coolant, 275 gal., IBC Tote (VP920P-275U)
- VALCOOL Coolant, 55 gal., Drum (VP920P-055B)
- WELD-AID Nozzle Kleen #2 Aerosol Spray Can (007022)
- BLUE DEMON Nozzle Gel, 16 oz., Jar (BDNG-16OJ)
- Valcool Metalworking Fluids