Shop All Butterfly Valves
Val-Matic
Butterfly Valve, Flanged, 8 In, Actuated, CI
Mfr # 2008/1B02AK
Zoro # G0391045
product price: $1,437.99
/ea
Free Shipping & Returns
$1,437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Flanged
- Body Material Cast Iron ASTM A126
- Pipe Size 8 in
- Max. Water Pressure 150 psi
- Handle Type 2 in Nut
Product Information
- Brand Val-Matic
- MFR # 2008/1B02AK
- Zoro # G0391045
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 8 in |
Bolt Circle Dia. | 3/4 in |
Details
Item | Butterfly Valve |
Style | Flanged |
Body Material | Cast Iron ASTM A126 |
Max. Water Pressure | 150 psi |
Handle Type | 2 in Nut |
Liner Material | Buna |
Standards | AWWA Class 150B |
Temp. Range | -32 to 210 Degrees F |
Number of Bolt Holes | 8 |
Description
Butterfly Valve, Flanged Style, Body Material Cast Iron ASTM A126, Max. Water Pressure 150 psi, Pipe Size 8 in, Temp. Range -32 to 210 Degrees F, Liner Material Buna, Handle Type 2 in Nut, Number of Bolt Holes 8, Bolt Circle Dia. 3/4 in, Standards AWWA Class 150B
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual, 4" Mount, Commercial 2 Hole Gooseneck Kitchen/Bathroom Faucet (895-317ABCP)
- HAYWARD FLOW CONTROL 3/4", CPVC, Screen (YSX2007522)
- ZURN Repair Kit, Replaces Mfr. No. RK6-ZW200R (RK6-ZW200R)
- ANCHOR FLUID POWER 1" CODE 61 O-RING GROOVE FLANGE X 1" NPTF THREAD CARBON STEEL KIT (W43-16-16U)
- VAL-MATIC Butterfly Valve, Flanged, 6 In, Actuated, CI (2006/1B02AK)
- VAL-MATIC Butterfly Valve, Flanged, 4 In, Actuated, CI (2004/1A02)
- HAYWARD FLOW CONTROL Butterfly Valve, 4", PVC/PP/FPM, Lever Handle, 316-SS Lugs (BYV14040A0VLI00)
- ASAHI Valve, Wafer, PVC, 3" Pipe Sz, Lever Handle (1728030)
- SHAW Manual Stainless 300 Stainless Wafer 4In Butterfly Valve (301-HMHL)
- AMRI AMRI IL-31KF/S9 AMRESIST QUADRA-POWR X QPX1C/MC PNEUMATIC IRON 150 LUGGED 2IN BUTTERFLY VALVE (IL-31KF/S9)
- LASCO FITTINGS Lasco Fittings V40311N 4 in. Butterfly Valve with Lever Handle (V40311N)
- Val-Matic Butterfly Valves