Shop All Butterfly Valves
Val-Matic
Butterfly Valve, Flanged, 4 In, Locking
Mfr # 2004/4BL
Zoro # G0571401
product price: $1,003.99
/ea
Free Shipping & Returns
$1,003.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Flanged
- Body Material Cast Iron ASTM A126
- Pipe Size 4 in
- Max. Water Pressure 150 psi
- Handle Type Lever
Product Information
- Brand Val-Matic
- MFR # 2004/4BL
- Zoro # G0571401
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 4 in |
Bolt Circle Dia. | 5/8 in |
Details
Item | Butterfly Valve |
Style | Flanged |
Body Material | Cast Iron ASTM A126 |
Max. Water Pressure | 150 psi |
Handle Type | Lever |
Liner Material | Buna |
Number of Bolt Holes | 8 |
Standards | AWWA Class 150B |
Temp. Range | -32 to 210 Degrees F |
Description
Butterfly Valve, Flanged Style, Body Material Cast Iron ASTM A126, Max. Water Pressure 150 psi, Pipe Size 4 in, Temp. Range -32 to 210 Degrees F, Liner Material Buna, Handle Type Lever, Number of Bolt Holes 8, Bolt Circle Dia. 5/8 in, Standards AWWA Class 150B
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BE PRESSURE 3in Aluminum Camlock Fitting, Dust Cap Thread (90.396.300)
- ZORO SELECT PVC 22-1/2 Degree Street Elbow, Hub x Spigot, 3 in Pipe Size (1CNX6)
- DELTA Pivotal 8 Mini Towel Bar (79908-BL)
- SLOAN El152 Screws For Cover Plate (EL152)
- VAL-MATIC Butterfly Valve, Flanged, 8 In, Actuated, CI (2008/1B02AK)
- VAL-MATIC Butterfly Valve, Flanged, 6 In, Actuated, CI (2006/1B02AK)
- VAL-MATIC Butterfly Valve, Flanged, 4 In, Actuated, CI (2004/1A02)
- BONOMI Electric Actuated, Butterfly, 4", NSF, 24V (EN501S-002-4)
- STEEL & OBRIEN 2" Butterfly Valve, Trigger Handle/Clamp Ends, 304-Epdm (BFVTC-2-304-EPDM)
- STEEL & OBRIEN 2-1/2" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 316-Viton (BFVMTC-2.5-316-VITON)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 6 In (ML-233E 6)
- Val-Matic Butterfly Valves