Shop All Butterfly Valves
Val-Matic
Butterfly Valve, Flanged, 4 In, Actuated, CI
Mfr # 2004/1A08AK
Zoro # G2882643
Free Shipping & Returns
$1,279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Flanged
- Body Material Cast Iron ASTM A126
- Pipe Size 4 in
- Max. Water Pressure 150 psi
- Handle Type Wheel
Product Information
- Brand Val-Matic
- MFR # 2004/1A08AK
- Zoro # G2882643
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 4 in |
Bolt Circle Dia. | 5/8 in |
Details
Item | Butterfly Valve |
Style | Flanged |
Body Material | Cast Iron ASTM A126 |
Max. Water Pressure | 150 psi |
Handle Type | Wheel |
Number of Bolt Holes | 8 |
Temp. Range | -32 to 210 Degrees F |
Standards | AWWA Class 150B |
Liner Material | Buna |
Description
Butterfly Valve, Flanged Style, Body Material Cast Iron ASTM A126, Max. Water Pressure 150 psi, Pipe Size 4 in, Temp. Range -32 to 210 Degrees F, Liner Material Buna, Handle Type Wheel, Number of Bolt Holes 8, Bolt Circle Dia. 5/8 in, Standards AWWA Class 150B
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER FLUSH VALVE SEALCLASS5&6 (GP1059291)
- KOHLER Kelston Toilet Tissue Holder (13504-BN)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-1NS-23)
- KISSLER Break Off Closet Repair Kit, Universal (68-8140)
- VAL-MATIC Butterfly Valve, Flanged, 4 In, Actuated, CI (2004/1A02)
- VAL-MATIC Butterfly Valve, Flanged, 8 In, Actuated, CI (2008/1B02AK)
- VAL-MATIC Butterfly Valve, Flanged, 6 In, Actuated, CI (2006/1B02AK)
- CHICAGO VALVES AND CONTROLS 2", Butterfly Valve, Lug, Ductile Iron Body (55L2611020)
- USA INDUSTRIALS Butterfly Valve, Lever (BULK-STF-VAL-36)
- ALFA LAVAL Sanitary Butterfly Valve 2" Tri Clamp EPDM 316L SS No Handle (LKB51A-2-E-316L-NH)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 8 In (ML-333E 8)
- Val-Matic Butterfly Valves