Shop All Check Valves
Val-Matic
3" Flanged Cast Iron Silent Check Valve
Mfr # 1803A.1
Zoro # G1605956
Free Shipping & Returns
$743.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Connection Type Flanged
- Connection Flanged
- Body Material Cast Iron ASTM A 126
- Seal Material - Check Valves Metal
Product Information
- Brand Val-Matic
- MFR # 1803A.1
- Zoro # G1605956
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 3" |
Width | 7 1/2 in |
Pipe or Tube Size - Check Valves | 3 in |
Length | 6 in |
Size | 3" |
Pipe or Tube Size | 3 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Silent, Body Material - Valves Cast Iron, Pipe or Tube Size 3 in, Connection Type Flange x Flange, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material Metal, Max. Temp. - Valves 200 Degrees F, Min. Temp. - Valves 33 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves Not Rated, Seat Material Bronze, Spring Material 316 Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET 3 1/2In Rigid / Swing Gooseneck Spout (GN1AE35JKABCP)
- ZSI Pipe Supports, 6.62"Lx5"W Base, 4"H (CBM)
- BE PRESSURE 1in Aluminum Camlock Fitting, Male Barb x Male Coupler Thread (90.394.100)
- ZORO SELECT 1/4" Compression Low Lead Brass Sleeve (700060-04)
- VAL-MATIC 6" Flanged Cast Iron Swing Flex Check Valve (506C)
- VAL-MATIC 2-1/2" Flanged Cast Iron Silent Check Valve (1825A.1)
- VAL-MATIC 10" Flanged Cast Iron Swing Flex Check Valve (510A)
- VAL-MATIC 4" Flanged Cast Iron Silent Check Valve (1804A.1)
- VAL-MATIC 8" Flanged Cast Iron Swing Flex Check Valve (508A)
- VAL-MATIC 4" Flanged Cast Iron Swing Flex Check Valve (504A)
- MILWAUKEE VALVE 2" IPT Low Lead Bronze Spring Check Valve (UP509 2)
- Val-Matic Valves