Shop All Security Video Cameras
Vaddio
Vaddio Roboshot 30E Ndi System
Mfr # 999-99437-000W
Zoro # G6515163
product price: $4,545.99
/ea
Free Shipping & Returns
$4,545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.1 in
- Height 6.9 in
- Depth 6.8 in
- Features Features,"HDMI Out, Network (RJ-45)"
- Color White
Product Information
- Brand Vaddio
- MFR # 999-99437-000W
- Zoro # G6515163
- Country of Origin United States
- Category Security Video Cameras
Dimensions
Width | 7.1 in |
Height | 6.9 in |
Depth | 6.8 in |
Details
Features | Features,"HDMI Out, Network (RJ-45)" |
Color | White |
Focus Modes | Auto/Manual |
Interpolated Resolution | 8.6 Megapixel |
Digital Zoom | 30x |
Item | Video Conferencing Camera |
Effective Resolution | 8.5 Megapixel |
Maximum Frame Rate | 60 fps |
Image Sensor Type | Exmor R CMOS |
Maximum Video Resolution | 1920 x 1080 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMICFUNCTION MB PRO4 AMD AM4 Ryzen Future AMD Ryzen B550 DDR4 128GB PCIE ATX Motherboard (DY1687428)
- MONOPRICE Workstream by Sit-Stand Single Motor Height Adjustable Table Desk Fram (31290)
- TP-LINK Ac1300 Mini Wireless Mu-Mimo Usb Adapter (ARCHER T3U)
- OTTERBOX Alpha Flex Screen Protector For Samsung Galaxy S23 , Clear (77-91267)
- VADDIO Suspended Ceiling Ptz Camera M (535-2000-206)
- VADDIO Roboshot 12E Qusb System (999-99090-000)
- VADDIO Roboshot 30E Onelink Hdmi Sys (999-99630-100)
- VADDIO Thin Profile Mnt Kit Whte Con (535-2000-244W)
- VADDIO Qc Universal Camera Interfece (998-82000-012W)
- VADDIO Doccam 20 Hdbt Onelink Hdmi Sy (999-9968-200)
- HANWHA TECHWIN Bullet Camera 4Mp Ir (QNO-7010R)
- Vaddio Closed Circuit TV Systems & Accessories