Shop All TV Mounts & Stands
Vaddio
In-Wall Enclosure For Videocon
Mfr # 999-2225-015
Zoro # G6226483
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Product Type Camera Enclosure
- Depth 10.9"
- Width 14.7"
- Height 9.2"
Product Information
- Brand Vaddio
- MFR # 999-2225-015
- Zoro # G6226483
- Country of Origin United States
- Category TV Mounts & Stands
Dimensions
Depth | 10.9" |
Width | 14.7" |
Height | 9.2" |
Details
Color | White |
Product Type | Camera Enclosure |
Compatibility | Polycom Devices:EagleEye I/II/III/IV, WallVIEW PRO EagleEye |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VCOM 10ft VGA Male to VGA Male Cable (Black) (CG381D-G-10)
- LOGITECH Headset, H570E Stereo, Black (981-000574)
- LOREX CAT-6 100 ft. Outdoor Extension Cable (CBL100C6RXU)
- APC Netshelter Wx 6U Wall Mount Cabinet (AR106)
- VADDIO In-Wall Enclosure For Cisco Pr (999-2225-020)
- VADDIO In-Wall Enclosure For Vaddio R, 999-2225-118 (999-2225-118)
- VADDIO In-Wall Enclosure For Vaddio P (999-2225-018)
- MONOPRICE Full Motion Tv Wall Mount Max175 lb., Blk (8588)
- CHIEF Floor Stand 42-71" (PF12000B)
- VERSA PRODUCTS Adjustable Computer Station, use with Monitors, CPUs, Keybord Trays (VT3080000-00-01)
- PC ENCLOSURES 24 Stainless Steel LCD Guardian- Fits up to 24" TV Screen (24 Stainless LCD Guardian)
- Vaddio TV Mounts & Stands