Shop All TV Mounts & Stands
Vaddio
In-Wall Enclosure For Sony Brc
Mfr # 999-2225-019
Zoro # G5454137
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Mount Type Wall Mount
- Product Type Camera Enclosure
- Compatibility Sony BRC-Z330, EVI-D80/D90/H100 Camera
Product Information
- Brand Vaddio
- MFR # 999-2225-019
- Zoro # G5454137
- Country of Origin United States
- Category TV Mounts & Stands
Details
Color | White |
Mount Type | Wall Mount |
Product Type | Camera Enclosure |
Compatibility | Sony BRC-Z330, EVI-D80/D90/H100 Camera |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE CPU Cord, Displayport/VGA, 6ft, White (6019)
- ILC Replacement For East Penn, 901Mf (901MF)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery for ATD 5933 12V/24V Jump Starter (ML22-123515)
- MILWAUKEE TOOL M12 12V/M18 18V Rapid Charging Station (ML48-59-1807)
- VADDIO In-Wall Enclosure For Vaddio P (999-2225-018)
- VADDIO In-Wall Enclosure For Cisco Pr (999-2225-020)
- VADDIO In-Wall Enclosure For Vaddio R, 999-2225-118 (999-2225-118)
- VADDIO In-Wall Enclosure For Videocon (999-2225-015)
- MOR/RYDE MOR/RYDE TV40002H Horizontal Slide Out Type Compartment TV Mount (M6R-TV40002H)
- TRIPP LITE Enclosure Security DVR Lockbox, 5U (SRDVRLB)
- MANHATTAN COMFORT Cabrini Floating Wall TV Panel 2.2", Cream (82354)
- Vaddio TV Mounts & Stands