Shop All Security Video Cameras
Vaddio
In Ceiling Half Recessed Robo
Mfr # 999-2225-200
Zoro # G6188123
product price: $829.99
/ea
Free Shipping & Returns
$829.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Depth 12 in
- Features TAA Compliant
- Width 10 in
- Height 3.6 in
Product Information
- Brand Vaddio
- MFR # 999-2225-200
- Zoro # G6188123
- Country of Origin United States
- Category Security Video Cameras
Dimensions
Depth | 12 in |
Width | 10 in |
Height | 3.6 in |
Details
Color | White |
Features | TAA Compliant |
Item | Mounting Enclosure |
Mount Profile | Recessed |
Device Supported | Network Camera |
Usage | Ceiling, Tile |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 3AH SLA Replaces Poulan WLT24 Weed Eater C-Max With 12V Solar Panel (MAX3890727)
- LARSEN PRODUCTS Larsen SPRING Shock Spring Fits Most Antennaennas (SPRING)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replaces Goal Zero Yeti 1250 Solar Generator (ML100-12GEL111)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Replacement for HA28-106, S12240, MX12200 Battery (ML26-1210)
- VADDIO Roboshot 12E Qusb System (999-99090-000)
- VADDIO Roboshot 30E Onelink Hdmi Sys (999-99630-100)
- VADDIO Qc Universal Camera Interfece (998-82000-012W)
- VADDIO Suspended Ceiling Ptz Camera M (535-2000-206)
- VADDIO Doccam 20 Hdbt Onelink Hdmi Sy (999-9968-200)
- VADDIO Thin Profile Mnt Kit Whte Con (535-2000-244W)
- UNIVIEW 4MP 25X Starlight IR Dome Union IP Camera With Bracket (IPC6424SR-X25-VF-B)
- Vaddio Closed Circuit TV Systems & Accessories