Shop All Monitor Mounts & Brackets
Vaddio
Drop Down Mount For Small Ptz, 535-2000-291
Mfr # 535-2000-291
Zoro # G5354895
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 in
- For Use On Surveillance Camera, Video Conferencing Camera
- Product Type Ceiling Mount
Product Information
- Brand Vaddio
- MFR # 535-2000-291
- Zoro # G5354895
- Country of Origin United States
- Category Monitor Mounts & Brackets
Dimensions
Height | 24 in |
Details
For Use On | Surveillance Camera, Video Conferencing Camera |
Product Type | Ceiling Mount |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MOBILITY & SCANNING Honeywell, Hyperion 1300G, Scanner Only (1300G-1)
- INVID TECH Network Video Recorder (PN1B-4X4NH)
- INVID TECH Network Video Recorder (VN2A-8X8)
- WD PURPLE WD 3TB Purple 3.5" Hard Drive (C-HDD3000-PUR)
- VADDIO Drop Down Mount For Small Ptz, 535-2000-290 (535-2000-290)
- VADDIO 5Drop Down Mount For Large Ptz (535-2000-292)
- SELKIRK CHIMNEY PIPE ADAPTER 8"" (258240)
- AFC INDUSTRIES Articulating Arm Flat Screen VESA Mount (772518G)
- PYLE Universal Device Stand, PLPTS2X2 (PLPTS2X2)
- PYLE Pro DJ Tripod Adjustable Notebook Computer Stand (PLPTS2)
- LORELL Laptop Stand, Steel Mesh, 13"x11-1/12"x3-1/2", Black (LLR80620)
- Vaddio Monitor Mounts & Brackets