Shop All Security Video Cameras
Vaddio
Doccam 20 Hdbt Onelink Hdmi Sy
Mfr # 999-9968-200
Zoro # G6191657
Free Shipping & Returns
$5,763.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Network (RJ-45)
- Maximum Video Resolution 1920 x 1080
- Effective Resolution 2.1 Megapixel
- Focus Modes Auto/Manual
- Interpolated Resolution 2.4 Megapixel
Product Information
- Brand Vaddio
- MFR # 999-9968-200
- Zoro # G6191657
- Country of Origin United States
- Category Security Video Cameras
Details
Features | Network (RJ-45) |
Maximum Video Resolution | 1920 x 1080 |
Effective Resolution | 2.1 Megapixel |
Focus Modes | Auto/Manual |
Item | Video Conferencing Camera |
Interpolated Resolution | 2.4 Megapixel |
Host Interface | HDMI |
Image Sensor Type | Exmor CMOS |
Maximum Frame Rate | 60 fps |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE TV Universal Outdoor Antenna Mounting Pole, (603111)
- GE Remote Control 3 Device (34456)
- LOGITECH Wrls Mse M310 Hands Red, 910002486 (910-002486)
- MOTOROLA Belt Clip, For TRBO Series Radios (PMLN4652A)
- VADDIO Suspended Ceiling Ptz Camera M (535-2000-206)
- VADDIO Roboshot 12E Qusb System (999-99090-000)
- VADDIO Thin Profile Mnt Kit Whte Con (535-2000-244W)
- VADDIO Roboshot 30E Onelink Hdmi Sys (999-99630-100)
- VADDIO Thin Profile Wall Mount For Va (535-2000-240)
- VADDIO Qc Universal Camera Interfece (998-82000-012W)
- TYCON SYSTEMS PoE Inserter w/ Power & Current LEDS (POE-INJ-LED-S)
- Vaddio Closed Circuit TV Systems & Accessories