Shop All Wet Dry Vacuums
Vacmaster
6 gal. Ash Vac
Mfr # EATC608S
Zoro # G3429486
product price: $80.89
/ea
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 19
- Material Polypropylene
- Length 13
- Width 13
Product Information
- Brand Vacmaster
- MFR # EATC608S
- Zoro # G3429486
- UPC # 814953013686
- Country of Origin China
- Category Wet Dry Vacuums
Dimensions
Height | 19 |
Length | 13 |
Width | 13 |
Details
Color | Black |
Material | Polypropylene |
Description
The Vacmaster Ash Vacuum features a strong 8-Amp motor for maximum suction power. The ultra-quiet operation is easy on the ears, while the vacuum's wheel caster base provides portability. The on-board hose and accessory holders provide a complete storage solution. This vacuum is ideal for fine dust and cleaning cold ash from fireplaces, pellet stoves, charcoal grills, wood-burning stoves and fire pits. The included LED work light can be attached to the wand or nozzle to increase visibility while vacuuming. The flexible 4-ft. aluminum hose, aluminum wand and metal tank make cleaning cold ash safe and easy. * "Tank Size" refers to the actual tank volume, and does not reflect capacity available during operation. ** "Peak Horsepower" is a term used in the wet-dry vac industry for consumer comparison purposes. It does not denote the operational horsepower output of a wet-dry vac, but rather the horsepower output of a motor, including the motor’s inertial contribution, achieved in laboratory testing. In actual use, motors do not operate at the peak horsepower shown.
8 Amp motor for maximum suction power
Ultra-quiet operation provide comfort on ears
Casters on wheel base and large carry handle for portability
On-board accessory and hose storage for complete organization
LED work light for increased visibility
Easily converts to a blower
Dust sealed on/off switch
Triple latching lid
Emptying handle for easier clean up
Accessories include an ash filter, 4 ft. aluminum hose, 7.8 in. aluminum wand, aluminum crevice tool and LED work light
Heat-resistant pre-filter and filter cage
8 Amp motor for maximum suction power
Ultra-quiet operation provide comfort on ears
Casters on wheel base and large carry handle for portability
On-board accessory and hose storage for complete organization
LED work light for increased visibility
Easily converts to a blower
Dust sealed on/off switch
Triple latching lid
Emptying handle for easier clean up
Accessories include an ash filter, 4 ft. aluminum hose, 7.8 in. aluminum wand, aluminum crevice tool and LED work light
Heat-resistant pre-filter and filter cage
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK Vacuum Accessory (1719401)
- ODOBAN RTU Odor Eliminator and Disinfectant, Lavender, 32 oz Spray, PK12 (CCC 910162-QC12)
- RUBBERMAID COMMERCIAL 10 gal Round Trash Can, Gray, Open Top, Plastic (FG261000GRAY)
- ZORO SELECT Dispenser with Faucet, 2.5G, HDPE, Natural (180146)
- VACMASTER 10 gal. Wet/Dry Vacuum with Detachable Blower (VBVA1010PF)
- VACMASTER 5 gal. Wall Mount Wet/Dry Vac (VWMB508 0101)
- VACMASTER 2.5 gal. Portable Wet/Dry Vac (VOM205P)
- VACMASTER 5 gal. Stainless Steel Tank Wet/Dry Vac (VOC507S)
- VACMASTER 550 CFM Portable Air Mover (AM201 0101)
- VACMASTER 12 gal. Wet/Dry Vac (VOC1210PF)
- GLOBAL INDUSTRIAL Wet Dry Vacuum, 16 Gallon, Stainless Steel (641196)
- Vacmaster Wet Dry Vacuums