Shop All Wet Dry Vacuums
Vacmaster
5 gal. Wall Mount Wet/Dry Vac
Mfr # VWMB508 0101
Zoro # G3429346
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 21
- Width 13
- Length 21
- Color Blue
- Material Polypropylene
Product Information
- Brand Vacmaster
- MFR # VWMB508 0101
- Zoro # G3429346
- UPC # 814953012320
- Country of Origin China
- Category Wet Dry Vacuums
Dimensions
Height | 21 |
Width | 13 |
Length | 21 |
Details
Color | Blue |
Material | Polypropylene |
Description
With a powerful 2-stage industrial motor, wall-mountable design and over 41 ft. of reach, this Vacmaster 5 Gal. 5 peak HP wet/dry vacuum is the perfect addition to clean your entire garage as well as the vehicles in it. The wall-mountable design and integrated storage features keep the vacuum, hose, and tools handy for quick use while the On/Off remote control wand keeps you from having to walk back to the vacuum to turn it off between jobs. The large dust sealed switch keeps smaller particulates inside the unit while the balanced handle allows for easy portability. This unit also features simple conversion to a blower and automotive-specific tools for those tough to reach areas and smaller details. Designed with maximum suction, quiet operation and long life in mind the Vacmaster VWMB508 0101 is as reliable as it is powerful. * "Tank Size" refers to the actual tank volume, and does not reflect capacity available during operation. ** "Peak Horsepower" is a term used in the wet-dry vac industry for consumer comparison purposes. It does not denote the operational horsepower output of a wet-dry vac, but rather the horsepower output of a motor, including the motor’s inertial contribution, achieved in laboratory testing. In actual use, motors do not operate at the peak horsepower shown.
5 Gal. wall-mounted polypropylene tank with industrial 2-stage 5 peak HP motor
Integrated onboard accessory, power cord and hose storage
20 ft. cord and 1-7/8 in. hose combinations allow for 41 ft. of cleaning reach
Wall mountable design with remote wand operation
Balanced carry handle and large dust sealed switch
5 Gal. wall-mounted polypropylene tank with industrial 2-stage 5 peak HP motor
Integrated onboard accessory, power cord and hose storage
20 ft. cord and 1-7/8 in. hose combinations allow for 41 ft. of cleaning reach
Wall mountable design with remote wand operation
Balanced carry handle and large dust sealed switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO SHOWER UP Soap & Shampoo, 5000mL PRO TDX Refill, PK2 (7530-02)
- 2XL Contemporary Wall Mount Wipe Dispenser, Smoke Gray (TXL L80)
- LYSOL Crisp Linen Disinfectant Spray, 19 fl oz (0.6 quart) Crisp Linen, Clear (RAC79329CT)
- WEILER 54" Hardwood Handle, Threaded Wood Tip, 15/16" Diameter (44572)
- VACMASTER 2.5 gal. Portable Wet/Dry Vac (VOM205P)
- VACMASTER 550 CFM Portable Air Mover (AM201 0101)
- VACMASTER 6 gal. Ash Vac (EATC608S)
- VACMASTER 12 gal. Wet/Dry Vac (VOC1210PF)
- VACMASTER 10 gal. Wet/Dry Vacuum with Detachable Blower (VBVA1010PF)
- VACMASTER 5 gal. Stainless Steel Tank Wet/Dry Vac (VOC507S)
- DRI-EAZ Industrial Built-In Pump Shop Vacuum, 2" Hose Dia., HEPA 100 cfm (F479)
- Vacmaster Wet Dry Vacuums