Shop All Microphones
V7 Audio
V7 Audio HB800ANC 3.5 mm Aux Overear with Microphone
Mfr # HB800ANC
Zoro # G003795429
product price: $84.45
/ea
Free Shipping & Returns
$84.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand V7 Audio
- MFR # HB800ANC
- Zoro # G003795429
- UPC # 662919111545
- Country of Origin China
- Category Microphones
Description
Clear away the noise and distractions with V7's Bluetooth Wireless headphones. Our noise cancelling technology improves enjoyment of music, allows for deeper concentration of work, or whatever needs your focus. That's the benefit of the HB800 Bluetooth Wireless headphones, they're designed with hybrid ANC technology to continuously monitor and measure outside noise and reduce it with an opposing signal. You can also adjust the noise cancellation level to better fit your environment so you can work and concentrate without distraction.
Specifications- Size: 3.5 mm
- Connectivity Technology: Wired/Wireless
- Wireless Technology: Bluetooth
- Cable Length: 3.94 ft.
- Wireless Operating Distance: 49.2 ft.
- Sound Mode: Stereo
- Impedance: 32 Ohm
- Minimum Frequency Response: 20 Hz
- Maximum Frequency Response: 20 kHz
- Noise Canceling: Yes
- Sound Pressure Level: 120 dB
- Host Interface: Mini-phone (3.5mm)
- Earpiece Design: Over-the-head
- Earpiece Type: Binaural
- Microphone Technology: Noise Cancelling
- Color: Black
- Form Factor: Circumaural
- Weight: 1.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS GigE Splitter, 802.3at PoE to 12V 20W Out (POE-SPLT-4812G-P)
- EZ DUPE SD/Micro SD, 15-Target Duplicator (EZDSDMSD15T)
- FRACTAL Design Define 7 Xl - Tower - Extended Atx / Ssi Eeb (D-C-DEF7X-01)
- MONOPRICE Trs M Toxlr M 8 Chan Snake Cable 20 ft. (601298)
- MIDLAND RADIO SPEAKER, MIC, SHOULDER MOUNT (MROAVPH10)
- MAXPOWER RD104E Road Devil Amplified 4-Pin CB Microphone (MA11807)
- PRIMELINE TOOLS Screen Frame Corner, 1/4 in. x 3/4 in., Bronze Plastic (50 Pack) (MP7719-50)
- SONIC BOOM Portable PA Speaker System; Microphone & Music Player; FM Radio & Includes Lavalier & Headset Mics (SO4022)
- SPRACHT Digital USB Microphone, Black (MIC2010)
- V7 Audio Microphones