Shop All Electrical Boxes
V3Gate
Electrical Box, 8 cu in, Old Work Box, 1 Gang, PVC, Rectangular
Mfr # B108R-UPC
Zoro # G610660189
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 cu in
- Box Type Old Work Box
- Number of Gangs 1
- Material PVC
- Length 3-5/8 in
Product Information
- Brand V3Gate
- MFR # B108R-UPC
- Zoro # G610660189
- UPC # 34481043768
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 3-5/8 in |
Width | 2-3/8 in |
Depth | 1-1/4 in |
Details
Item | Electrical Box |
Capacity | 8 cu in |
Box Type | Old Work Box |
Number of Gangs | 1 |
Material | PVC |
Opening Shape | Rectangular |
Color | Blue |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Extension Cord Reel 20.0 A Amps 1 Outlets 125V AC Voltage (HBLI45123GF20)
- FLEX-STRUT Bracket, Double-Channel, 18" (FS-5637-18 E/G)
- IGUS Control Cable, PVC, 18 AWG, 18G, 100ft (CF130-07-18)
- KMC Cable Clamp, 1/2" dia., 3/4" W, PK10 (COL0813SS)
- V3GATE Electrical Box, 34 cu in, New Work Outlet Box, 2 Gang, PVC, Rectangular (B234ADJ)
- RACO Electrical Box, 22.3 cu in, Ceiling Box, 2 Gang, Steel, Round (294)
- RACO Electrical Box, 70 cu in, Gang Box, 2 Gang, Steel, Rectangular (941)
- CANTEX Weatherproof Electrical Box, 20 cu in, FSCC Box, 1 Gang, PVC, Rectangular (5133546)
- RACO Electrical Box, 11.5 cu in, Handy Box, Steel, Rectangular (650CSA)
- APPLETON ELECTRIC Weatherproof Electrical Box, 18 cu in, FSCD Box, 1 Gang, Malleable Iron (FSCD-1-50)
- BELL OUTDOOR Weatherproof Electrical Box, 32 cu in, FSS Box, 2 Gang, Aluminum, Square (5333-0)
- V3Gate Electrical Boxes