Shop All Output Filters
V1K Filters
Output Filter, dV/dT, UL Type 1, 3A
Mfr # V1K3A01
Zoro # G7099452
product price: $565.99
/ea
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Output Amps 3 A
- Input Voltage 600V AC
- Watts Loss 75 W
- Width 5.5
- Standards UL Listed
Product Information
- Brand V1K Filters
- MFR # V1K3A01
- Zoro # G7099452
- Country of Origin United States
- Category Output Filters
Dimensions
Width | 5.5 |
Depth | 10 |
Height | 9 |
Overall Height | 9 in |
Overall Width | 5.5 in |
For Motor Lead Length | 100 ft to 1000 ft |
Overall Depth | 10 in |
Details
Max. Output Amps | 3 A |
Input Voltage | 600V AC |
Watts Loss | 75 W |
Standards | UL Listed |
Max. HP | 1.5 hp |
Function | Reduce Voltage Overshoots and Reflective Wave Due to dV/dT |
Item | Output Filter |
Enclosure | UL Type 1 |
Phase | Three |
Filter Type | dV/dT |
Application | Agriculture Irrigation Systems, HVAC Cooling Systems, Process Automation Facilities, Submersible Pumps, Wastewater Pumping Stations |
Features | Improves System Productivity by Increasing Motor Bearing Life, Limits Voltage Spikes to Below 1000 V For Applications with Lead Lengths up to 1000 ft, Prevents Motor Failure with Protection Against Motor Insulation Breakdown, Reduces Common Mode by a Minimum of 30%, Reduces Motor Heating, Noise and Vibration |
For Use With | Variable Frequency Drive |
Enclosure Type | UL Type 1 |
Frequency | 60 Hz |
Maximum Output Current | 3 A |
Maximum Output Power | 1.5 hp |
Description
Output Filter, UL Type 1, Filter Type dV/dT, Maximum Output Power 1.5 hp, 600V AC, Maximum Output Current 3 A, Watts Loss 75 W, Overall Height 9 in, Overall Width 5.5 in, Overall Depth 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Oil Level Sight Glass Domed Without Reflector, D1=G3/8, D=22, Thermoplastic (K0447.22038)
- CARTER BEARINGS 1.5", Needle Cam Follower, Sealed, Hex (CNB-48-SB)
- ONDRIVES.US Keyless Rotary Shaft, 3/4" D, 24" L (GS7500-240)
- OETIKER Screw Clamp, SS, Nom.Size. 1-7/64 In., PK10 (17800172-10)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 80A (V1K80A01)
- V1K FILTERS Output Filter, dV/dT, Open, 750A (V1K750A00)
- V1K FILTERS Output Filter, dV/dT, Open, 80A (V1K80A00)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 6A (V1K6A01)
- V1K FILTERS Output Filter, dV/dT, UL Type 1,110A (V1K110A01)
- V1K FILTERS Output Filter, dV/dT, Open, 35A (V1K35A00)
- V1K Filters Drive Reactors and Filters