Shop All Output Filters
V1K Filters
Output Filter, dV/dT, UL Type 1, 25A
Mfr # V1K25A01
Zoro # G6865336
product price: $737.99
/ea
Free Shipping & Returns
$737.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Agriculture Irrigation Systems, HVAC Cooling Systems, Process Automation Facilities, Submersible Pumps, Wastewater Pumping Stations
- Phase Three
- Function Reduce Voltage Overshoots and Reflective Wave Due to dV/dT
- Features Improves System Productivity by Increasing Motor Bearing Life, Limits Voltage Spikes to Below 1000 V For Applications with Lead Lengths up to 1000 ft, Prevents Motor Failure with Protection Against Motor Insulation Breakdown, Reduces Common Mode by a Minimum of 30%, Reduces Motor Heating, Noise and Vibration
- Filter Type dV/dT
Product Information
- Brand V1K Filters
- MFR # V1K25A01
- Zoro # G6865336
- Country of Origin United States
- Category Output Filters
Dimensions
Height | 9 |
Width | 5.5 |
Depth | 10 |
Overall Depth | 10 in |
For Motor Lead Length | 100 ft to 1000 ft |
Overall Height | 9 in |
Overall Width | 5.5 in |
Details
Application | Agriculture Irrigation Systems, HVAC Cooling Systems, Process Automation Facilities, Submersible Pumps, Wastewater Pumping Stations |
Phase | Three |
Function | Reduce Voltage Overshoots and Reflective Wave Due to dV/dT |
Features | Improves System Productivity by Increasing Motor Bearing Life, Limits Voltage Spikes to Below 1000 V For Applications with Lead Lengths up to 1000 ft, Prevents Motor Failure with Protection Against Motor Insulation Breakdown, Reduces Common Mode by a Minimum of 30%, Reduces Motor Heating, Noise and Vibration |
Filter Type | dV/dT |
Input Voltage | 600V AC |
Watts Loss | 110 W |
Max. Output Amps | 25 A |
Max. HP | 15 hp |
Standards | UL Listed |
Item | Output Filter |
Enclosure | UL Type 1 |
For Use With | Variable Frequency Drive |
Enclosure Type | UL Type 1 |
Maximum Output Current | 25 A |
Maximum Output Power | 15 hp |
Frequency | 60 Hz |
Description
Output Filter, UL Type 1, Filter Type dV/dT, Maximum Output Power 15 hp, 600V AC, Maximum Output Current 25 A, Watts Loss 110 W, Overall Height 9 in, Overall Width 5.5 in, Overall Depth 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Split Taper Bushing, Series Q1, 1-3/8 In (Q1X1 3/8)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 3.75 inch OD (4B34SD)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 120-9 CI G 3/4 (CA))
- PARKER Coupler Plug, Steel, 3/4 In. Pipe, 110 cfm (H3F-G)
- V1K FILTERS Output Filter, dV/dT, Open, 750A (V1K750A00)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 35A (V1K35A01)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 80A (V1K80A01)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 6A (V1K6A01)
- V1K FILTERS Output Filter, dV/dT, Open, 362A (V1K362A00)
- V1K FILTERS Output Filter, dV/dT, Open, 35A (V1K35A00)
- V1K Filters Output Filters