Shop All Output Filters
V1K Filters
Output Filter, dV/dT, UL Type 1, 16A
Mfr # V1K16A01
Zoro # G6456904
product price: $660.99
/ea
Free Shipping & Returns
$660.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Reduce Voltage Overshoots and Reflective Wave Due to dV/dT
- Watts Loss 95 W
- Depth 10
- Height 9
- Filter Type dV/dT
Product Information
- Brand V1K Filters
- MFR # V1K16A01
- Zoro # G6456904
- Country of Origin United States
- Category Output Filters
Dimensions
Depth | 10 |
Height | 9 |
Width | 5.5 |
Overall Height | 9 in |
Overall Width | 5.5 in |
Overall Depth | 10 in |
For Motor Lead Length | 100 ft to 1000 ft |
Details
Max. Output Amps | 16 A |
Item | Output Filter |
Function | Reduce Voltage Overshoots and Reflective Wave Due to dV/dT |
Watts Loss | 95 W |
Filter Type | dV/dT |
Max. HP | 10 hp |
Phase | Three |
Input Voltage | 600V AC |
Features | Improves System Productivity by Increasing Motor Bearing Life, Limits Voltage Spikes to Below 1000 V For Applications with Lead Lengths up to 1000 ft, Prevents Motor Failure with Protection Against Motor Insulation Breakdown, Reduces Common Mode by a Minimum of 30%, Reduces Motor Heating, Noise and Vibration |
Standards | UL Listed |
Enclosure | UL Type 1 |
Application | Agriculture Irrigation Systems, HVAC Cooling Systems, Process Automation Facilities, Submersible Pumps, Wastewater Pumping Stations |
Maximum Output Power | 10 hp |
Maximum Output Current | 16 A |
Enclosure Type | UL Type 1 |
For Use With | Variable Frequency Drive |
Frequency | 60 Hz |
Description
Output Filter, UL Type 1, Filter Type dV/dT, Maximum Output Power 10 hp, 600V AC, Maximum Output Current 16 A, Watts Loss 95 W, Overall Height 9 in, Overall Width 5.5 in, Overall Depth 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearing, SCM Medium Duty Piloted Flange, FC-SCM-203 (126176)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Shielded (6202ZE C3 SL)
- TITAN HD Motor Run Capacitor, 5 MFD, 440V, Round (PRCF5A)
- MAIN FILTER Hydraulic Filter, replaces ZINGA G0806LN, Pressure Line, 5 micron, Outside-In (MF0058436)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 4A (V1K4A01)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 6A (V1K6A01)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 80A (V1K80A01)
- V1K FILTERS Output Filter, dV/dT, UL Type 1,110A (V1K110A01)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 35A (V1K35A01)
- V1K FILTERS Output Filter, dV/dT, Open, 35A (V1K35A00)
- V1K FILTERS Output Filter, dV/dT, Open, 80A (V1K80A00)
- V1K Filters Output Filters