Shop All Output Filters
V1K Filters
Output Filter, dV/dT, Open, 8A
Mfr # V1K8A00
Zoro # G6749522
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 7.25
- Application Agriculture Irrigation Systems, HVAC Cooling Systems, Process Automation Facilities, Submersible Pumps, Wastewater Pumping Stations
- Watts Loss 90 W
- Phase Three
- Enclosure Open
Product Information
- Brand V1K Filters
- MFR # V1K8A00
- Zoro # G6749522
- Country of Origin United States
- Category Output Filters
Dimensions
Depth | 7.25 |
Width | 5.5 |
Height | 9 |
Overall Width | 5.5 in |
Overall Height | 9 in |
For Motor Lead Length | 100 ft to 1000 ft |
Overall Depth | 7.25 in |
Details
Application | Agriculture Irrigation Systems, HVAC Cooling Systems, Process Automation Facilities, Submersible Pumps, Wastewater Pumping Stations |
Watts Loss | 90 W |
Item | Output Filter |
Phase | Three |
Enclosure | Open |
Function | Reduce Voltage Overshoots and Reflective Wave Due to dV/dT |
Features | Improves System Productivity by Increasing Motor Bearing Life, Limits Voltage Spikes to Below 1000 V For Applications with Lead Lengths up to 1000 ft, Prevents Motor Failure with Protection Against Motor Insulation Breakdown, Reduces Common Mode by a Minimum of 30%, Reduces Motor Heating, Noise and Vibration |
Input Voltage | 600V AC |
Max. Output Amps | 8 A |
Filter Type | dV/dT |
Max. HP | 5 hp |
Standards | RoHS, UL Listed |
Maximum Output Power | 5 hp |
Frequency | 60 Hz |
Maximum Output Current | 8 A |
Enclosure Type | Open |
For Use With | Variable Frequency Drive |
Description
Output Filter, Open, Filter Type dV/dT, Maximum Output Power 5 hp, 600V AC, Maximum Output Current 8 A, Watts Loss 90 W, Overall Height 9 in, Overall Width 5.5 in, Overall Depth 7.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Set Screw, 5/16 in. W (C-031-BO)
- LENOX Lenox Cutting Tool Lubricant 6 oz (68040LNX)
- TITAN PRO Motor Dual Run Cap, 20/5 MFD, 370-440V (TRCFD205)
- MAKITA 3.0 HP* Big Bore™ Air Compressor (MAC5200)
- V1K FILTERS Output Filter, dV/dT, UL Type 1,110A (V1K110A01)
- V1K FILTERS Output Filter, dV/dT, Open, 80A (V1K80A00)
- V1K FILTERS Output Filter, dV/dT, Open, 750A (V1K750A00)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 4A (V1K4A01)
- V1K FILTERS Output Filter, dV/dT, Open, 35A (V1K35A00)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 35A (V1K35A01)
- V1K Filters Output Filters