Shop All Output Filters
V1K Filters
Output Filter, dV/dT, Open, 362A
Mfr # V1K362A00
Zoro # G6616312
product price: $1,989.99
/ea
Free Shipping & Returns
$1,989.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.75
- Height 12
- Phase Three
- Input Voltage 600V AC
- Standards RoHS, UL Listed
Product Information
- Brand V1K Filters
- MFR # V1K362A00
- Zoro # G6616312
- Country of Origin United States
- Category Output Filters
Dimensions
Width | 11.75 |
Height | 12 |
Depth | 8.5 |
Overall Height | 12 in |
For Motor Lead Length | 100 ft to 1000 ft |
Overall Depth | 8.5 in |
Overall Width | 11.75 in |
Details
Phase | Three |
Input Voltage | 600V AC |
Standards | RoHS, UL Listed |
Enclosure | Open |
Watts Loss | 300 W |
Application | Agriculture Irrigation Systems, HVAC Cooling Systems, Process Automation Facilities, Submersible Pumps, Wastewater Pumping Stations |
Item | Output Filter |
Function | Reduce Voltage Overshoots and Reflective Wave Due to dV/dT |
Filter Type | dV/dT |
Features | Improves System Productivity by Increasing Motor Bearing Life, Limits Voltage Spikes to Below 1000 V For Applications with Lead Lengths up to 1000 ft, Prevents Motor Failure with Protection Against Motor Insulation Breakdown, Reduces Common Mode by a Minimum of 30%, Reduces Motor Heating, Noise and Vibration |
Max. Output Amps | 362 A |
Max. HP | 300 hp |
For Use With | Variable Frequency Drive |
Maximum Output Current | 362 A |
Maximum Output Power | 300 hp |
Enclosure Type | Open |
Frequency | 60 Hz |
Description
Output Filter, Open, Filter Type dV/dT, Maximum Output Power 300 hp, 600V AC, Maximum Output Current 362 A, Watts Loss 300 W, Overall Height 12 in, Overall Width 11.75 in, Overall Depth 8.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP500L510M, Pressure Line, 10 micron, Outside-In (MF0060985)
- MCGILL CF Series, Cam Follower, #CFH11/16 (CFH11/16)
- QA1 Female Stud Rod End, Nylon/PTFE, LH, 3/4-16 (NFL12S)
- PARKER Hydraulic Hose Adapter, 2.44" L, 4500 psi (3/8 MRO-SS)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 4A (V1K4A01)
- V1K FILTERS Output Filter, dV/dT, Open, 750A (V1K750A00)
- V1K FILTERS Output Filter, dV/dT, Open, 35A (V1K35A00)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 6A (V1K6A01)
- V1K FILTERS Output Filter, dV/dT, Open, 80A (V1K80A00)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 80A (V1K80A01)
- V1K Filters Output Filters